Shop All Threaded Body Cylinders
Enerpac
Cylinder, Threaded, 380 lb, 0.28 In Stroke
Mfr # CST271
Zoro # G2620563
product price: $147.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Acting/Double Acting Single Acting
- Push Capacity @ 5000 psi 380 lb
- Stroke Length 1/4 in
- Retracted Height 1.65 in
- Body Thread 1/2"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # CST271
- Zoro # G2620563
- UPC # 662005133369
- Country of Origin United States
- Category Threaded Body Cylinders
Dimensions
Stroke Length | 1/4 in |
Retracted Height | 1.65 in |
Outside Dia. | 0.5 in |
Extended Height | 1.89 in |
Plunger Thread Size | #6-32 |
Details
Promotion Restriction | Not eligible for promotion |
Single Acting/Double Acting | Single Acting |
Push Capacity @ 5000 psi | 380 lb |
Body Thread | 1/2"-20 |
Pressure Range | 580 to 5000 psi |
Stroke | 0.28" |
Oil Capacity Push | 0.02 cu in |
Function | Single Acting |
Effective Area Push | 0.08 sq. in. |
Capacity @ 5000 PSI | 380 lb. |
Material of Construction | Steel |
Type | Threaded Body |
Seal Material | Polyurethane/Buna N |
Item | Threaded Body Hydraulic Cylinder |
Plunger Thread | #6-32 UN |
Body Material | Steel |
Mounting Style | Threaded Body |
Effective Push Area | 0.08 sq in |
Cylinder Type | Threaded Body |
Description
Threaded Body Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Single Acting, Push Capacity @ 5000 psi 380 lb, Stroke Length 1/4 in, Effective Push Area 0.08 sq in, Oil Capacity Push 0.02 cu in, Pressure Range 580 to 5000 psi, Extended Height 1.89 in, Retracted Height 1.65 in, Body Thread 1/2 In.-20, Plunger Thread Size #6-32, Outside Dia. 0.5 in, Seal Material Polyurethane/Buna N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Shock Absorber DYSR-12-12-Y5 (DYSR-12-12-Y5)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4MJ4)
- DIXON Boss Ground Joint Female Spud Iron, 3" (GB38)
- ENERPAC CST9251, 1950 lbs Capacity, 1.04 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST9251)
- ENERPAC CST40131, 8800 lbs Capacity, 0.58 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST40131)
- ENERPAC Cylinder, Threaded, 3950 lb, 0.98 In Stroke (CST18251)
- ENERPAC CDT18251, 3900 lbs Capacity, 0.98 in Stroke, Double-Acting, Threaded Body, Hydraulic Cylinder (CDT18251)
- ENERPAC Cylinder, Threaded, 980 lb, 0.51 In Stroke (CST4131)
- ENERPAC CST18131, 3950 lbs Capacity, 0.51 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST18131)
- VEKTEK Cylinder, Threaded, 550 lb, 0.25 In Stroke (20-0104-02)
- Enerpac Threaded Body Cylinders