Shop All Single Acting Hydraulic Cylinders
Enerpac
Cylinder, Single Acting, 0.97 tons, Steel
Mfr # CST9191
Zoro # G4366078
product price: $210.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$210.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Center Hole Dia. 1/4"
- Body Material Steel
- Single Acting/Double Acting Single Acting
- Plunger Dia. 0.29 pulg. cub.
- Oil Capacity 0.29 cu. in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # CST9191
- Zoro # G4366078
- UPC # 662005133253
- Country of Origin United States
- Category Single Acting Hydraulic Cylinders
Dimensions
Center Hole Dia. | 1/4" |
Plunger Dia. | 0.29 pulg. cub. |
Thread Size | #4 |
Extended Height | 3.87 in |
Bolt Circle Dia. | 0.88" |
Retracted Height | 3.11 in |
Stroke Length | 3/4 in |
Outside Dia. | 0.79 in |
Details
Promotion Restriction | Not eligible for promotion |
Body Material | Steel |
Single Acting/Double Acting | Single Acting |
Oil Capacity | 0.29 cu. in. |
Weight Capacity | 0.97 tons |
Max. Pressure | 5000 psi |
Effective Area | 0.55 sq. in. |
Item | Threaded Body Hydraulic Cylinder |
Handle | No |
Cylinder Type | Threaded Body |
Push Capacity @ 5000 psi | 1,950 lb |
Mounting Style | Threaded Body |
Pressure Range | 580 to 5000 psi |
Body Thread | 1"-12 |
Description
Threaded Body Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Single Acting, Push Capacity @ 5000 psi 1,950 lb, Stroke Length 3/4 in, Pressure Range 580 to 5000 psi, Extended Height 3.87 in, Retracted Height 3.11 in, Body Thread 1 In.-12, Outside Dia. 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (50SA1CL)
- FESTO Extension NPFC-E1-2M5-FM (NPFC-E1-2M5-FM)
- ARO Valve, 50 Series, 5040-07 (5040-07)
- RUBBERWORX 2" X 15FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (GPVC-2X15-CEAL)
- ENERPAC RC53, 4.9 ton Capacity, 3.11 in Stroke, General Purpose Hydraulic Cylinder (RC53)
- ENERPAC RC59, 4.9 ton Capacity, 9.13 in Stroke, General Purpose Hydraulic Cylinder (RC59)
- ENERPAC RC106, 11.2 ton Capacity, 6.13 in Stroke, General Purpose Hydraulic Cylinder (RC106)
- ENERPAC Cylinder, 6 tons, 5/16in. Stroke L (RWH120)
- ENERPAC Cylinder, 30 tons, 5-29/32in. Stroke L (RAC306)
- ENERPAC RAC1506, 175.9 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC1506)
- ENERPAC RC2514, 25.8 ton Capacity, 14.25 in Stroke, General Purpose Hydraulic Cylinder (RC2514)
- Enerpac Hydraulic Cylinders