Shop All Double Acting Hydraulic Cylinders
Enerpac
Cylinder, Double Acting, 1.95 tons, Steel
Mfr # CDT18382
Zoro # G0091820
product price: $407.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 1 1/2 in
- Max. Pressure 5000 psi
- Single Acting/Double Acting Double Acting
- Bolt Circle Dia. 1.73"
- Plunger Dia. 0.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # CDT18382
- Zoro # G0091820
- UPC # 662005125555
- Country of Origin Turkey
- Category Double Acting Hydraulic Cylinders
Dimensions
Stroke Length | 1 1/2 in |
Bolt Circle Dia. | 1.73" |
Plunger Dia. | 0.63" |
Extended Height | 5.18 in |
Outside Dia. | 1.61 in |
Thread Size | #4 |
Retracted Height | 3.68 in |
Center Hole Dia. | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Threaded Body Hydraulic Cylinder |
Max. Pressure | 5000 psi |
Single Acting/Double Acting | Double Acting |
Effective Area | 0.79 sq. in. |
Oil Capacity | 0.4 cu. in. |
Cylinder Type | Threaded Body |
Handle | No |
Body Material | Steel |
Weight Capacity | 1.95 tons |
Mounting Style | Threaded Body |
Pressure Range | 580 to 5076 psi |
Push Capacity @ 5000 psi | 3,866 lb |
Body Thread | M48 x 1.5 |
Description
Threaded Body Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Double Acting, Push Capacity @ 5000 psi 3,866 lb, Stroke Length 1 1/2 in, Pressure Range 580 to 5076 psi, Extended Height 5.18 in, Retracted Height 3.68 in, Body Thread M48 x 1.5, Outside Dia. 1.61 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 3L270 (3L270)
- CLIMAX METAL PRODUCTS CC-075-075-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-075-075-KW)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZY05030-15-51-G)
- DAYTON C-Frame Motor, Ball, Shaded Pole, 2 In. L (4M080E)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- ENERPAC RD96, 9 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD96)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- ENERPAC RD910, 9 ton Capacity, 10.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD910)
- ENERPAC RR3014, 32.5 ton Capacity, 14.50 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR3014)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.75 Rod (400526)
- Enerpac Hydraulic Cylinders