Shop All Single Acting Hydraulic Cylinders
Enerpac
Cylinder, 6 tons, 5/16in. Stroke L
Mfr # RWH120
Zoro # G7075957
product price: $762.00
/ea
Free Shipping & Returns
$762.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Oil Capacity 0.86 cu. in.
- Center Hole Dia. 0.77 in
- Bolt Circle Dia. 2"
- Thread Size 5/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RWH120
- Zoro # G7075957
- UPC # 662005310593
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Center Hole Dia. | 0.77 in |
Bolt Circle Dia. | 2" |
Thread Size | 5/16-18 |
Stroke Length | 1/4 in |
Retracted Height | 2.19 in |
Plunger Dia. | 1.38 in |
Collar Thread Size | 2-3/4"-16 |
Outside Dia. | 2.75 in |
Extended Height | 2.5 in |
Plunger Thread Size | 3/4"-16 |
Base Mounting Thread Size | 5/16-18 |
Base Bolt Circle Dia. | 2 in |
Nominal Stroke Length | 5/16 in |
Description
Hollow Hydraulic Ram, Single Acting, Hollow Plunger, Steel, Nominal Capacity 6 ton, Max. Push Capacity 6 ton, Stroke Length 1/4 in, Nominal Stroke Length 5/16 in, Effective Push Area 2.76 sq in, Max. Pressure 5,000 psi, Oil Capacity Push 0.86 cu in, Retracted Height 2.19 in, Extended Height 2.5 in, Outside Dia. 2.75 in, Plunger Dia. 1.38 in, Plunger Thread Size 3/4 In.-16, Collar Thread Size 2-3/4 In.-16, Base Bolt Circle Dia. 2 in, Base Mounting Thread Size 5/16-18, Center Hole Dia. 0.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Trigger Assy (55058)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCPX-2.3/16M)
- CLIMAX METAL PRODUCTS 2C-087-A Two-Piece Clamping Collar (2C-087-A)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 575/600V, 32A (KDRD42L)
- ENERPAC Flat-Jac Cylinder, 50 tons, 5/8in. Stroke L (RSM500)
- ENERPAC Cylinder, 30 tons, 5-29/32in. Stroke L (RAC306)
- ENERPAC Hydraulic Ram, Single Acting, 10 ton Nominal Capacity, 2 in Nominal Stroke Length, Steel, RC (RC102)
- ENERPAC RC57, 4.9 ton Capacity, 7.00 in Stroke, General Purpose Hydraulic Cylinder (RC57)
- ENERPAC 20 Ton, 175 In Stroke, Low Height Hydraulic Cylinder And Hand Pump Set (SCL201TB)
- ENERPAC RC154, 15.7 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC154)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 6" Stroke (H1006)
- Enerpac Single Acting Hydraulic Cylinders