Shop All Single Acting Hydraulic Cylinders
Enerpac
Cylinder, 30 tons, 5-29/32in. Stroke L
Mfr # RACL306
Zoro # G6918204
product price: $3,673.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Circle Dia. 3.15"
- Includes Coupler, Dust Cap
- Outside Dia. 3.94 in
- Weight Capacity 30 tons
- Plunger Dia. 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RACL306
- Zoro # G6918204
- UPC # 662005160112
- Country of Origin India
- Category Single Acting Hydraulic Cylinders
Dimensions
Bolt Circle Dia. | 3.15" |
Outside Dia. | 3.94 in |
Plunger Dia. | 2.36 in |
Center Hole Dia. | 2 61/64 in |
Thread Size | M6 |
Retracted Height | 13.04 in |
Extended Height | 18.95 in |
Stroke Length | 5 7/8 in |
Plunger Thread Size | M6 |
Base Bolt Circle Dia. | 3.15 in |
Nominal Stroke Length | 6 in |
Description
Lightweight Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Aluminum, Nominal Capacity 30 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 6 in, Effective Push Area 6.85 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 40.48 cu in, Retracted Height 13.04 in, Extended Height 18.95 in, Outside Dia. 3.94 in, Plunger Dia. 2.36 in, Plunger Thread Size M6, Base Bolt Circle Dia. 3.15 in, Center Hole Dia. 2 61/64 in, Series RACL, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century Air Compressor Motor, 3 HP, 3450 RPM, 115/230V, ODP (B383)
- CONTINENTAL V-belt, 42 in L, 5/8 in W Top, Rubber (85420)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-35AS)
- CONTINENTAL CONTITECH A48 Wrapped V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (A48)
- ENERPAC BRC25, 2, 7 ton Capacity, 5.00 in Stroke, Pull Hydraulic Cylinder (BRC25)
- ENERPAC RC106, 11.2 ton Capacity, 6.13 in Stroke, General Purpose Hydraulic Cylinder (RC106)
- ENERPAC BRC46, 5.6 ton Capacity, 5.95 in Stroke, Pull Hydraulic Cylinder (BRC46)
- ENERPAC RC104, 11.2 ton Capacity, 4.13 in Stroke, General Purpose Hydraulic Cylinder (RC104)
- ENERPAC 20 Ton, 175 In Stroke, Low Height Hydraulic Cylinder And Hand Pump Set (SCL201TB)
- ENERPAC RW102, 11180 lbs Capacity, 2.18 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW102)
- WILLIAMS Williams Single Acting Cylinder, 25T, 6" (6C25T06)
- Enerpac Hydraulic Cylinders