Shop All Single Acting Hydraulic Cylinders
Enerpac
Cylinder, 12 tons, 1-5/8in. Stroke L
Mfr # RCH121H
Zoro # G3120126
product price: $1,188.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,188.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type Hollow Plunger
- Retracted Height 4.75 in
- Weight Capacity 12 tons
- Single Acting/Double Acting Single Acting
- Max. Pressure 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RCH121H
- Zoro # G3120126
- UPC # 662005160877
- Country of Origin United States
- Category Single Acting Hydraulic Cylinders
Dimensions
Retracted Height | 4.75 in |
Center Hole Dia. | 0.75 in |
Collar Thread Size | 2-3/4"-16 |
Stroke Length | 1 5/8 in |
Plunger Dia. | 1.38 in |
Outside Dia. | 2.75 in |
Extended Height | 6.37 in |
Nominal Stroke Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Cylinder Type | Hollow Plunger |
Weight Capacity | 12 tons |
Single Acting/Double Acting | Single Acting |
Max. Pressure | 10,000 psi |
Item | General Purpose Hydraulic Ram |
Effective Area | 2.76 sq. in. |
Oil Capacity | 4.49 cu. in. |
Includes | Coupler, Reducer |
Handle | No |
Body Material | Steel |
Series | RCH |
Oil Capacity Push | 4.49 cu in |
Effective Push Area | 2.76 sq in |
Max. Push Capacity | 12 ton |
Nominal Capacity | 12 ton |
Description
General Purpose Hydraulic Ram, Single Acting, Hollow Plunger, Steel, Nominal Capacity 12 ton, Max. Push Capacity 12 ton, Stroke Length 1 5/8 in, Nominal Stroke Length 2 in, Effective Push Area 2.76 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 4.49 cu in, Retracted Height 4.75 in, Extended Height 6.37 in, Outside Dia. 2.75 in, Plunger Dia. 1.38 in, Plunger Thread Size Not Applicable, Collar Thread Size 2-3/4 In.-16, Center Hole Dia. 0.75 in, RCH Series, Includes Coupler, Reducer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/4 Inch Barb X 1/2 Inch NPT Male End (FM89)
- 3M Supplied Air Hose, 100 ft., 3/8" dia., Blue (W-9445-100)
- LEGACY HOSE AIR RECOIL 1/4" X 25' NYLON 1/4" M (LMLC1430014)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- ENERPAC RC2510, 25.8 ton Capacity, 10.25 in Stroke, General Purpose Hydraulic Cylinder (RC2510)
- ENERPAC Flat-Jac Cylinder, 10 tons, 7/16in. Stroke L (RSM100)
- ENERPAC RC108, 11.2 ton Capacity, 8.00 in Stroke, General Purpose Hydraulic Cylinder (RC108)
- ENERPAC RC256, 25.8 ton Capacity, 6.25 in Stroke, General Purpose Hydraulic Cylinder (RC256)
- ENERPAC RCS1002, 98.1 ton Capacity, 2.25 in Stroke, Low Height Hydraulic Cylinder (RCS1002)
- ENERPAC RCS302, 32.4 ton Capacity, 2.44 in Stroke, Low Height Hydraulic Cylinder (RCS302)
- ENERPAC RSM1500, 153.4 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM1500)
- Enerpac Hydraulic Cylinders