Shop All Single Acting Hydraulic Cylinders
Enerpac
CUSP75, 89.0 ton Capacity, 0.55 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder
Mfr # CUSP75
Zoro # G5516482
product price: $2,173.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nitride
- Weight Capacity 75 tons
- Oil Capacity Push 9.66 cu in
- Single Acting/Double Acting Single Acting
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # CUSP75
- Zoro # G5516482
- UPC # 662005395026
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Nominal Stroke Length | 1 in |
Bore Dia. | 4.72 in |
Outside Dia. | 5.91 in |
Extended Height | 2.9 in |
Stroke Length | 1/2 in |
Retracted Height | 2.38 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Nitride |
Item | Hydraulic Ram |
Weight Capacity | 75 tons |
Oil Capacity Push | 9.66 cu in |
Single Acting/Double Acting | Single Acting |
Body Material | Steel |
Nominal Capacity | 75 ton |
Max. Pressure | 10,150 psi |
Weight | 17.6 lb |
Effective Area | 17.53 sq in |
Series | CUSP |
Effective Push Area | 17.53 sq in |
Cylinder Type | Low Profile |
Oil Capacity | 158 cu. cm. |
Description
Hydraulic Ram, Single Acting, Low Profile, Steel, Nominal Capacity 75 ton, Stroke Length 1/2 in, Nominal Stroke Length 1 in, Effective Push Area 17.53 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 9.66 cu in, Retracted Height 2.38 in, Extended Height 2.9 in, Outside Dia. 5.91 in, Weight 17.6 lb, Series CUSP, Bore Dia. 4.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 16mm Bore Compact Cylinder 10mm Stroke (CDQ2B16-10DMZ)
- GATES PowerGrip Timing Belts, 750H200 (750H200)
- LOC-LINE Y Fitting, Acid Resistant, 1/4 In, PK2 (45408)
- ASTRO PNEUMATIC Jaws, 3PK (AP1423-05)
- ENERPAC RCS502, 48.1 ton Capacity, 2.38 in Stroke, Low Height Hydraulic Cylinder (RCS502)
- ENERPAC RW55, 4970 lbs Capacity, 5.17 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW55)
- ENERPAC RSM300, 32.4 ton Capacity, .50 in Stroke, Low Height Hydraulic Cylinder (RSM300)
- ENERPAC RWH121, 13800 lbs Capacity, 1.02 in Stroke, Hollow Plunger Hydraulic Cylinder (RWH121)
- ENERPAC RC506, 55.2 ton Capacity, 6.25 in Stroke, General Purpose Hydraulic Cylinder (RC506)
- ENERPAC RC104, 11.2 ton Capacity, 4.13 in Stroke, General Purpose Hydraulic Cylinder (RC104)
- ENERPAC CULP10, 10.9 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP10)
- Enerpac Single Acting Hydraulic Cylinders