Shop All Single Acting Hydraulic Cylinders
Enerpac
CUSP50, 61.8 ton Capacity, 0.52 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder
Mfr # CUSP50
Zoro # G5517898
Free Shipping & Returns
Not eligible for select promotions
$1,543.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 50 tons
- Outside Dia. 5.12 in
- Bore Dia. 3.94 in
- Nominal Stroke Length 1 in
- Nominal Capacity 50 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # CUSP50
- Zoro # G5517898
- UPC # 662005395019
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Outside Dia. | 5.12 in |
Bore Dia. | 3.94 in |
Nominal Stroke Length | 1 in |
Stroke Length | 1/2 in |
Retracted Height | 2.24 in |
Extended Height | 2.8 in |
Details
Promotion Restriction | Not eligible for promotion |
Weight Capacity | 50 tons |
Nominal Capacity | 50 ton |
Effective Area | 12.17 sq in |
Item | Hydraulic Ram |
Body Material | Steel |
Finish | Nitride |
Effective Push Area | 12.17 sq in |
Oil Capacity Push | 6.37 cu in |
Series | CUSP |
Oil Capacity | 104 cu. cm. |
Cylinder Type | Low Profile |
Single Acting/Double Acting | Single Acting |
Max. Pressure | 10,150 psi |
Weight | 12.3 lb |
Description
Hydraulic Ram, Single Acting, Low Profile, Steel, Nominal Capacity 50 ton, Stroke Length 1/2 in, Nominal Stroke Length 1 in, Effective Push Area 12.17 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 6.37 cu in, Retracted Height 2.24 in, Extended Height 2.8 in, Outside Dia. 5.12 in, Weight 12.3 lb, Series CUSP, Bore Dia. 3.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 200-A-Al 2 in Alum Type A Male Coupler x Female NPT (200-A-AL)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In (QS 1 L PD 24)
- SMITH BEARING Needle Bearing Cam Follower, CR-5/8-C (CR-5/8-C)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1740 rpm (6WY57)
- ENERPAC RC256, 25.8 ton Capacity, 6.25 in Stroke, General Purpose Hydraulic Cylinder (RC256)
- ENERPAC CULP50, 61.8 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP50)
- ENERPAC RW50, 4970 lbs Capacity, .62 in Stroke, General Purpose Hydraulic Cylinder, Block Model (RW50)
- ENERPAC RC258, 25.8 ton Capacity, 8.25 in Stroke, General Purpose Hydraulic Cylinder (RC258)
- ENERPAC CUSP75, 89.0 ton Capacity, 0.55 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder (CUSP75)
- ENERPAC RC254, 25.8 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC254)
- ENERPAC RC101, 11.2 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC101)
- Enerpac Single Acting Hydraulic Cylinders