Shop All Single Acting Hydraulic Cylinders
Enerpac
CUSP30, 34.8 ton Capacity, 0.29 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder
Mfr # CUSP30
Zoro # G5518266
Free Shipping & Returns
$1,348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Effective Area 6.85 sq in
- Weight Capacity 30 tons
- Series CUSP
- Weight 6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # CUSP30
- Zoro # G5518266
- UPC # 662005395002
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Stroke Length | 1/4 in |
Nominal Stroke Length | 1 in |
Bore Dia. | 2.95 in |
Extended Height | 2 in |
Retracted Height | 1.67 in |
Outside Dia. | 4.13 in |
Details
Promotion Restriction | Not eligible for promotion |
Effective Area | 6.85 sq in |
Weight Capacity | 30 tons |
Item | Hydraulic Ram |
Series | CUSP |
Weight | 6 lb |
Oil Capacity | 32.1 cu. cm. |
Effective Push Area | 6.85 sq in |
Single Acting/Double Acting | Single Acting |
Body Material | Steel |
Nominal Capacity | 30 ton |
Oil Capacity Push | 1.97 cu in |
Max. Pressure | 10,150 psi |
Cylinder Type | Low Profile |
Finish | Nitride |
Description
Hydraulic Ram, Single Acting, Low Profile, Steel, Nominal Capacity 30 ton, Stroke Length 1/4 in, Nominal Stroke Length 1 in, Effective Push Area 6.85 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 1.97 cu in, Retracted Height 1.67 in, Extended Height 2 in, Outside Dia. 4.13 in, Weight 6 lb, Series CUSP, Bore Dia. 2.95 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Restricted4MJ-4MP R.031-BZ (RST2404-04-04-R.031)
- KOYO Needle Roller Brg, 1012, 5/8in Bore, Open (BH-1012)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 4383.77 lb (SB206-20G)
- DAYTON Coupling, Rigid Steel (3ZN44)
- ENERPAC 20 Ton, 175 In Stroke, Low Height Hydraulic Cylinder And Hand Pump Set (SCL201TB)
- ENERPAC Hydraulic Ram, Single Acting, 10 ton Nominal Capacity, 2 in Nominal Stroke Length, Steel, RC (RC102)
- ENERPAC RC104, 11.2 ton Capacity, 4.13 in Stroke, General Purpose Hydraulic Cylinder (RC104)
- ENERPAC RACH302, 39.6 ton Capacity, 1.97 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder (RACH302)
- ENERPAC RACH606, 65.6 ton Capacity, 5.91 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder (RACH606)
- ENERPAC RCS201, 22.1 ton Capacity, 1.75 in Stroke, Low Height Hydraulic Cylinder (RCS201)
- ENERPAC RC1512, 15.7 ton Capacity, 12.00 in Stroke, General Purpose Hydraulic Cylinder (RC1512)
- Enerpac Hydraulic Cylinders