Shop All Single Acting Hydraulic Cylinders
Enerpac
CUSP20, 22.2 ton Capacity, 0.28 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder
Mfr # CUSP20
Zoro # G5517478
product price: $1,114.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CUSP
- Effective Area 4.39 sq in
- Effective Push Area 4.39 sq in
- Weight 4.2 lb
- Nominal Stroke Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # CUSP20
- Zoro # G5517478
- UPC # 662005394999
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Nominal Stroke Length | 1/4 in |
Extended Height | 1.9 in |
Stroke Length | 9/32 in |
Retracted Height | 1.59 in |
Bore Dia. | 2.36 in |
Outside Dia. | 3.54 in |
Details
Promotion Restriction | Not eligible for promotion |
Series | CUSP |
Effective Area | 4.39 sq in |
Effective Push Area | 4.39 sq in |
Weight | 4.2 lb |
Body Material | Steel |
Finish | Nitride |
Nominal Capacity | 20 ton |
Max. Pressure | 10,150 psi |
Item | Hydraulic Ram |
Cylinder Type | Low Profile |
Oil Capacity | 19.8 cu. cm. |
Weight Capacity | 20 tons |
Single Acting/Double Acting | Single Acting |
Oil Capacity Push | 1.21 cu in |
Description
Hydraulic Ram, Single Acting, Low Profile, Steel, Nominal Capacity 20 ton, Stroke Length 9/32 in, Nominal Stroke Length 1/4 in, Effective Push Area 4.39 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 1.21 cu in, Retracted Height 1.59 in, Extended Height 1.9 in, Outside Dia. 3.54 in, Weight 4.2 lb, Series CUSP, Bore Dia. 2.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth (80BS20H X 1 1/2)
- BAILEY Double Sealed Set Screw Collar Bearing 1" Id, 2.047" Od, 150545 (150545)
- SMC Flow Control Valve, 5/16 In Tube, 3/8 In (AS3201F-N03-09SD)
- DDS Shaft Seal, SC, 64mm ID, Nitrile Rubber (648512SC)
- ENERPAC Flat-Jac Cylinder, 50 tons, 5/8in. Stroke L (RSM500)
- ENERPAC RCS502, 48.1 ton Capacity, 2.38 in Stroke, Low Height Hydraulic Cylinder (RCS502)
- ENERPAC RACH606, 65.6 ton Capacity, 5.91 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder (RACH606)
- ENERPAC RC1010, 11.2 ton Capacity, 10.13 in Stroke, General Purpose Hydraulic Cylinder (RC1010)
- ENERPAC RC151, 15.7 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC151)
- ENERPAC RWH301, 36000 lbs Capacity, 1.00 in Stroke, Hollow Plunger Hydraulic Cylinder (RWH301)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulics Flat Body Hydraulic Cylinder Kit, 10 Ton (HF1005B)
- Enerpac Hydraulic Cylinders