Shop All Single Acting Hydraulic Cylinders
Enerpac
CUSP100, 121.1 ton Capacity, 0.58 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder
Mfr # CUSP100
Zoro # G5517225
product price: $2,916.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Capacity 20 ton
- Weight Capacity 100 tons
- Oil Capacity 226 cu. cm.
- Extended Height 3.1 in
- Outside Dia. 6.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # CUSP100
- Zoro # G5517225
- UPC # 662005395033
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Extended Height | 3.1 in |
Outside Dia. | 6.69 in |
Stroke Length | 37/64 in |
Retracted Height | 2.5 in |
Bore Dia. | 5.51 in |
Nominal Stroke Length | 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Nominal Capacity | 20 ton |
Weight Capacity | 100 tons |
Oil Capacity | 226 cu. cm. |
Finish | Nitride |
Effective Push Area | 23.85 sq in |
Series | CUSP |
Oil Capacity Push | 13.81 cu in |
Body Material | Steel |
Single Acting/Double Acting | Single Acting |
Item | Hydraulic Ram |
Effective Area | 23.85 sq in |
Cylinder Type | Low Profile |
Weight | 23.8 lb |
Max. Pressure | 10,150 psi |
Description
Hydraulic Ram, Single Acting, Low Profile, Steel, Nominal Capacity 20 ton, Stroke Length 37/64 in, Nominal Stroke Length 9/16 in, Effective Push Area 23.85 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 13.81 cu in, Retracted Height 2.5 in, Extended Height 3.1 in, Outside Dia. 6.69 in, Weight 23.8 lb, Series CUSP, Bore Dia. 5.51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 14-7/8" Shaft L (2243019204GS)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 50 psi (SA38-1A050)
- KRAFT TOOL Fresno Trowel, Round End, 18x5", 1/2" R (CC618FE)
- LIEBERT Motor, 208-230/460V, 3/4 HP (KIT-B670010)
- ENERPAC RC2514, 25.8 ton Capacity, 14.25 in Stroke, General Purpose Hydraulic Cylinder (RC2514)
- ENERPAC RSM1000, 98.1 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM1000)
- ENERPAC RC2510, 25.8 ton Capacity, 10.25 in Stroke, General Purpose Hydraulic Cylinder (RC2510)
- ENERPAC RW55, 4970 lbs Capacity, 5.17 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW55)
- ENERPAC RW53, 4970 lbs Capacity, 3.17 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW53)
- ENERPAC RC256, 25.8 ton Capacity, 6.25 in Stroke, General Purpose Hydraulic Cylinder (RC256)
- ENERPAC RC50, 4.9 ton Capacity, .63 in Stroke, General Purpose Hydraulic Cylinder (RC50)
- Enerpac Single Acting Hydraulic Cylinders