Shop All Single Acting Hydraulic Cylinders
Enerpac
CUSP10, 10.9 ton Capacity, 0.26 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder
Mfr # CUSP10
Zoro # G5516647
product price: $950.00
/ea
Free Shipping & Returns
$950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Effective Area 2.15 sq in
- Nominal Capacity 10 ton
- Bore Dia. 1.65 in
- Cylinder Type Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # CUSP10
- Zoro # G5516647
- UPC # 662005394982
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.65 in |
Extended Height | 1.7 in |
Nominal Stroke Length | 1/4 in |
Stroke Length | 17/64 in |
Retracted Height | 1.4 in |
Outside Dia. | 2.83 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Ram |
Effective Area | 2.15 sq in |
Nominal Capacity | 10 ton |
Cylinder Type | Low Profile |
Series | CUSP |
Weight Capacity | 10 tons |
Single Acting/Double Acting | Single Acting |
Finish | Nitride |
Weight | 2.6 lb |
Effective Push Area | 2.15 sq in |
Body Material | Steel |
Max. Pressure | 10,150 psi |
Oil Capacity Push | 0.57 cu in |
Oil Capacity | 9.3 cu. cm. |
Description
Hydraulic Ram, Single Acting, Low Profile, Steel, Nominal Capacity 10 ton, Stroke Length 17/64 in, Nominal Stroke Length 1/4 in, Effective Push Area 2.15 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 0.57 cu in, Retracted Height 1.4 in, Extended Height 1.7 in, Outside Dia. 2.83 in, Weight 2.6 lb, Series CUSP, Bore Dia. 1.65 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE BSPT Connector, 1/8 In, PK4 (41417)
- DAYTON Radial Bearing, Double Seal, 25mm Bore (1ZGG2)
- DAYTON 3V900 V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (13V726)
- RULAND Shaft Collar, Clamp, 1Pc, 3/8 In, 303 SS (CL-6-SS)
- ENERPAC RC101, 11.2 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC101)
- ENERPAC BRC25, 2, 7 ton Capacity, 5.00 in Stroke, Pull Hydraulic Cylinder (BRC25)
- ENERPAC CUSP50, 61.8 ton Capacity, 0.52 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder (CUSP50)
- ENERPAC RC50, 4.9 ton Capacity, .63 in Stroke, General Purpose Hydraulic Cylinder (RC50)
- ENERPAC RC53, 4.9 ton Capacity, 3.11 in Stroke, General Purpose Hydraulic Cylinder (RC53)
- ENERPAC RCH1003, 103.1 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH1003)
- ENERPAC Flat-Jac Cylinder, 50 tons, 5/8in. Stroke L (RSM500)
- Enerpac Hydraulic Cylinders