Shop All Single Acting Hydraulic Cylinders
Enerpac
CULP30, 34.8 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring
Mfr # CULP30
Zoro # G5516708
product price: $1,010.00
/ea
Free Shipping & Returns
$1,010.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Retracted Height 1.38 in
- Oil Capacity 26.5 cu. cm.
- Max. Pressure 10,150 psi
- Oil Capacity Push 1.62 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # CULP30
- Zoro # G5516708
- UPC # 662005394968
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Retracted Height | 1.38 in |
Nominal Stroke Length | 1/4 in |
Bore Dia. | 2.95 in |
Outside Dia. | 4.13 in |
Extended Height | 1.6 in |
Stroke Length | 15/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Oil Capacity | 26.5 cu. cm. |
Max. Pressure | 10,150 psi |
Oil Capacity Push | 1.62 cu in |
Finish | Nitride |
Weight | 6 lb |
Single Acting/Double Acting | Single Acting |
Effective Push Area | 6.85 sq in |
Item | Hydraulic Ram |
Weight Capacity | 30 tons |
Series | CULP |
Nominal Capacity | 30 ton |
Body Material | Steel |
Cylinder Type | Low Profile |
Effective Area | 6.85 sq in |
Description
Hydraulic Ram, Single Acting, Low Profile, Steel, Nominal Capacity 30 ton, Stroke Length 15/64 in, Nominal Stroke Length 1/4 in, Effective Push Area 6.85 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 1.62 cu in, Retracted Height 1.38 in, Extended Height 1.6 in, Outside Dia. 4.13 in, Weight 6 lb, Series CULP, Bore Dia. 2.95 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Vent Plug, 1 NPT, 1-5/8 In (HBF16)
- SWING Coupler, TST, SC-B1, 1/4" Female NPT (20500311)
- WD-40 Silicone Lubricant, Aerosol Can, 11 Oz. (300012)
- LEESON Washdown Motor, 2 HP, 1740 RPM (191570.00)
- ENERPAC RC53, 4.9 ton Capacity, 3.11 in Stroke, General Purpose Hydraulic Cylinder (RC53)
- ENERPAC RC57, 4.9 ton Capacity, 7.00 in Stroke, General Purpose Hydraulic Cylinder (RC57)
- ENERPAC RC1512, 15.7 ton Capacity, 12.00 in Stroke, General Purpose Hydraulic Cylinder (RC1512)
- ENERPAC RA106, 10 TON S/A CYLINDER (RA106)
- ENERPAC RCH123, 13.8 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH123)
- ENERPAC RC152, 15.7 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC152)
- SMC Actuator 20mm 0.7Mpa 180 Rotary Cylinder (CRB2BWU20-180S)
- Enerpac Hydraulic Cylinders