Shop All Single Acting Hydraulic Cylinders
Enerpac
CULP20, 22.2 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring
Mfr # CULP20
Zoro # G5516507
product price: $859.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$859.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 20 tons
- Retracted Height 1.26 in
- Finish Nitride
- Body Material Steel
- Weight 4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # CULP20
- Zoro # G5516507
- UPC # 662005394951
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Retracted Height | 1.26 in |
Bore Dia. | 2.36 in |
Extended Height | 1.5 in |
Nominal Stroke Length | 1/4 in |
Stroke Length | 15/64 in |
Outside Dia. | 3.54 in |
Details
Promotion Restriction | Not eligible for promotion |
Weight Capacity | 20 tons |
Finish | Nitride |
Body Material | Steel |
Weight | 4 lb |
Oil Capacity Push | 1.04 cu in |
Effective Area | 4.38 sq in |
Single Acting/Double Acting | Single Acting |
Nominal Capacity | 20 ton |
Cylinder Type | Low Profile |
Oil Capacity | 17.0 cu. cm. |
Series | CULP |
Max. Pressure | 10,150 psi |
Item | Hydraulic Ram |
Effective Push Area | 4.38 sq in |
Description
Hydraulic Ram, Single Acting, Low Profile, Steel, Nominal Capacity 20 ton, Stroke Length 15/64 in, Nominal Stroke Length 1/4 in, Effective Push Area 4.38 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 1.04 cu in, Retracted Height 1.26 in, Extended Height 1.5 in, Outside Dia. 3.54 in, Weight 4 lb, Series CULP, Bore Dia. 2.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 90 mm Bore, PTFE Steel (ZUSAB-PB-271)
- MILTON INDUSTRIES 3/8" Female Coupler G-Style (1813)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- DDS Shaft Seal, 140mm I. D., 170mm O. D. (14017013SA)
- ENERPAC RC252, 25.8 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC252)
- ENERPAC RC55, 4.9 ton Capacity, 5.00 in Stroke, General Purpose Hydraulic Cylinder (RC55)
- ENERPAC Flat-Jac Cylinder, 10 tons, 7/16in. Stroke L (RSM100)
- ENERPAC RC1510, 15.7 ton Capacity, 10.00 in Stroke, General Purpose Hydraulic Cylinder (RC1510)
- ENERPAC Cylinder, 6 tons, 5/16in. Stroke L (RWH120)
- ENERPAC RC2510, 25.8 ton Capacity, 10.25 in Stroke, General Purpose Hydraulic Cylinder (RC2510)
- SPX HPU, Single Acting, 1.6 GPM, 3 qt., Poly (251001)
- Enerpac Single Acting Hydraulic Cylinders