Shop All Single Acting Hydraulic Cylinders
Enerpac
CULP100, 121.1 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring
Mfr # CULP100
Zoro # G5518196
product price: $2,324.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,324.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 15/64 in
- Cylinder Type Low Profile
- Series CULP
- Effective Area 23.85 sq in
- Single Acting/Double Acting Single Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # CULP100
- Zoro # G5518196
- UPC # 662005413881
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Stroke Length | 15/64 in |
Bore Dia. | 5.51 in |
Nominal Stroke Length | 1/4 in |
Extended Height | 2.8 in |
Retracted Height | 2.55 in |
Outside Dia. | 7.67 in |
Details
Promotion Restriction | Not eligible for promotion |
Cylinder Type | Low Profile |
Series | CULP |
Effective Area | 23.85 sq in |
Single Acting/Double Acting | Single Acting |
Body Material | Steel |
Max. Pressure | 10,150 psi |
Finish | Nitride |
Item | Hydraulic Ram |
Oil Capacity | 92.3 cu. cm. |
Nominal Capacity | 100 ton |
Oil Capacity Push | 5.63 cu in |
Weight | 25.3 lb |
Effective Push Area | 23.85 sq in |
Weight Capacity | 100 tons |
Description
Hydraulic Ram, Single Acting, Low Profile, Steel, Nominal Capacity 100 ton, Stroke Length 15/64 in, Nominal Stroke Length 1/4 in, Effective Push Area 23.85 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 5.63 cu in, Retracted Height 2.55 in, Extended Height 2.8 in, Outside Dia. 7.67 in, Weight 25.3 lb, Series CULP, Bore Dia. 5.51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC PISTON REG 1/8 (R55M-1)
- BETA 1 FILTERS Air/Oil Separator replacement for P97A120 / WIX (B1AS0001303)
- FREE-ANGLE Plug, Free Angle, Industrial, 1/4" Body Size, 1/4" Male NPT (NFAP-N2M-UA)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- ENERPAC RWH301, 36000 lbs Capacity, 1.00 in Stroke, Hollow Plunger Hydraulic Cylinder (RWH301)
- ENERPAC RC53, 4.9 ton Capacity, 3.11 in Stroke, General Purpose Hydraulic Cylinder (RC53)
- ENERPAC RC506, 55.2 ton Capacity, 6.25 in Stroke, General Purpose Hydraulic Cylinder (RC506)
- ENERPAC RC254, 25.8 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC254)
- ENERPAC Flat-Jac Cylinder, 20 tons, 7/16in. Stroke L (RSM200)
- ENERPAC RC1006, 103.1 ton Capacity, 6.63 in Stroke, General Purpose Hydraulic Cylinder (RC1006)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 4" Stroke (H2504)
- Enerpac Single Acting Hydraulic Cylinders