Shop All Single Acting Hydraulic Cylinders
Enerpac
CULP10, 10.9 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring
Mfr # CULP10
Zoro # G5518862
product price: $911.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2 lb
- Outside Dia. 2.83 in
- Nominal Stroke Length 1/4 in
- Retracted Height 1.08 in
- Nominal Capacity 10 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # CULP10
- Zoro # G5518862
- UPC # 662005394944
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Outside Dia. | 2.83 in |
Nominal Stroke Length | 1/4 in |
Retracted Height | 1.08 in |
Bore Dia. | 1.65 in |
Stroke Length | 15/64 in |
Extended Height | 1.3 in |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 2 lb |
Nominal Capacity | 10 ton |
Oil Capacity | 8.3 cu. cm. |
Item | Hydraulic Ram |
Cylinder Type | Low Profile |
Single Acting/Double Acting | Single Acting |
Oil Capacity Push | 0.51 cu in |
Weight Capacity | 10 tons |
Effective Area | 2.15 sq in |
Finish | Nitride |
Max. Pressure | 10,150 psi |
Effective Push Area | 2.15 sq in |
Series | CULP |
Body Material | Steel |
Description
Hydraulic Ram, Single Acting, Low Profile, Steel, Nominal Capacity 10 ton, Stroke Length 15/64 in, Nominal Stroke Length 1/4 in, Effective Push Area 2.15 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 0.51 cu in, Retracted Height 1.08 in, Extended Height 1.3 in, Outside Dia. 2.83 in, Weight 2 lb, Series CULP, Bore Dia. 1.65 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S1248 (S1248)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (6K674)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 8 lb, Pail, Copper (11030)
- ALEMITE Grease Gun Hose, For Hydraulic Fitting, # 308730, 1/8", L 12" (317850-1)
- ENERPAC RAC506, 54.9 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC506)
- ENERPAC RC50, 4.9 ton Capacity, .63 in Stroke, General Purpose Hydraulic Cylinder (RC50)
- ENERPAC BRC25, 2, 7 ton Capacity, 5.00 in Stroke, Pull Hydraulic Cylinder (BRC25)
- ENERPAC RC1014, 11.2 ton Capacity, 14.00 in Stroke, General Purpose Hydraulic Cylinder (RC1014)
- ENERPAC RCS1002, 98.1 ton Capacity, 2.25 in Stroke, Low Height Hydraulic Cylinder (RCS1002)
- ENERPAC RCH603, 63.6 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH603)
- ENERPAC RCH606, 63.6 ton Capacity, 6.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH606)
- Enerpac Single Acting Hydraulic Cylinders