Shop All Threaded Body Cylinders
Enerpac
CSM571, 1190 lbs Capacity, 0.28 in Stroke, Manifold Hydraulic Cylinder
Mfr # CSM571
Zoro # G2838902
product price: $167.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Acting/Double Acting Single Acting
- Push Capacity @ 5000 psi 1,190 lb
- Stroke Length 1/4 in
- Retracted Height 1.74 in
- Body Thread 7/8"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # CSM571
- Zoro # G2838902
- UPC # 662005133215
- Country of Origin United States
- Category Threaded Body Cylinders
Dimensions
Stroke Length | 1/4 in |
Retracted Height | 1.74 in |
Min. Hole Depth | 1.3 in |
Extended Height | 1.78 in |
Plunger Thread Size | #8-32 |
Details
Promotion Restriction | Not eligible for promotion |
Single Acting/Double Acting | Single Acting |
Push Capacity @ 5000 psi | 1,190 lb |
Body Thread | 7/8"-14 |
Pressure Range | 580 to 5000 psi |
Item | Threaded Body Hydraulic Cylinder |
Stroke | 0.28" |
Function | Single Acting |
Plunger Thread | #8-32 UN |
Material of Construction | Steel |
Oil Capacity Push | 0.07 cu in |
Seal Material | Polyurethane/Buna N |
Type | Threaded Body |
Effective Area Push | 0.24 sq. in. |
Capacity @ 5000 PSI | 1190 lb. |
Cylinder Type | Threaded Body |
Body Material | Steel |
Effective Push Area | 0.24 sq in |
Mounting Style | Manifold Mount |
Description
Threaded Body Hydraulic Cylinder, Threaded Body, Manifold Mount, Body Material Steel, Single Acting, Push Capacity @ 5000 psi 1,190 lb, Stroke Length 1/4 in, Effective Push Area 0.24 sq in, Oil Capacity Push 0.07 cu in, Pressure Range 580 to 5000 psi, Extended Height 1.78 in, Retracted Height 1.74 in, Body Thread 7/8 In.-14, Plunger Thread Size #8-32, Min. Hole Depth 1.3 in, Seal Material Polyurethane/Buna N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Profile Mounting MUC-18 (MUC-18)
- ZEP 120 lb Drum Green (312142)
- BANDO TimingBelt, Synchro-Link, Neoprene, 700H200 (700H200G)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.375 In OD (UGFH.4375X1.375-2RS)
- ENERPAC Cylinder, Threaded, 3950 lb, 0.98 In Stroke (CST18251)
- ENERPAC CST18131, 3950 lbs Capacity, 0.51 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST18131)
- ENERPAC CST40131, 8800 lbs Capacity, 0.58 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST40131)
- ENERPAC CDT18251, 3900 lbs Capacity, 0.98 in Stroke, Double-Acting, Threaded Body, Hydraulic Cylinder (CDT18251)
- ENERPAC Cylinder, Threaded, 980 lb, 0.51 In Stroke (CST4131)
- ENERPAC CST9251, 1950 lbs Capacity, 1.04 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST9251)
- Enerpac Hydraulic Cylinders