Shop All Hydraulic Quick Couplers
Enerpac
Coupler Asm.
Mfr # AH652
Zoro # G0745230
product price: $100.00
/ea
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Flow 17 cu in/min
- Coupler Thread Size G 1/4"
- Max. Pressure 5,000 psi
- Series AH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # AH652
- Zoro # G0745230
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | G 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Coupler Asm. |
Max. Flow | 17 cu in/min |
Max. Pressure | 5,000 psi |
Series | AH |
Type | Male Half |
Description
Coupler Asm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON G Style 1/2" Body Industrial Coupler, 1/2" MNPT, PK5 (1816)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.7536OT3E56-S)
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CAP115C)
- ALLEN BRADLEY Ac Drive 22BD6P0N104 (22B-D6P0N104)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, AR Series (AR630)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FR400)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, AR Series (AR400)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size (CR400)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size (A630)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FH604)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (S21F-6)
- Enerpac Hydraulic Hoses & Fittings