Shop All Electric Hydraulic Pumps
Enerpac
Cordless Pump, 2L, Tw, 2 Batt, 115V
Mfr # XC2502BB
Zoro # G211228689
product price: $10,978.99
/ea
Free Shipping & Returns
$10,978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Charger Input Voltage 115V
- Includes Batteries, Charger
- Reservoir Material Rubber
- Overall Height 12.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # XC2502BB
- Zoro # G211228689
- UPC # 0662005432462
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Overall Height | 12.1 in |
Overall Length | 20.4 in |
Overall Width | 9.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Pump,2L,Tw,2 Batt,115V N. Am Charger,54V |
Charger Input Voltage | 115V |
Includes | Batteries, Charger |
Reservoir Material | Rubber |
Displacement @ 10,000 PSI | 20 cu in/min |
Flow Rate - Maximum | 160 cu in/min |
Horsepower - Maximum | 47/50 hp |
Operating Pressure - Maximum | 10,000 psi |
Reservoir Capacity | 134 cu in |
Control Valve Type | 2-Position, 4-Way |
Phase | Single |
Nameplate Voltage | 115V AC, 54V DC |
Duty Cycle | Intermittent |
Cylinder Compatibility | Double Acting |
Displacement @ 5000 psi | 20 cu in/min |
Description
Cordless Pump,2L,Tw,2 Batt,115V N. Am Charger,54V, Horsepower - Maximum 47/50 hp, Nameplate Voltage 115V AC, 54V DC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 20 cu in/min, Displacement @ 10,000 PSI 20 cu in/min, Control Valve Type 2-Position, 4-Way, Reservoir Capacity 134 cu in, Reservoir Material Rubber, Overall Height 12.1 in, Cylinder Compatibility Double Acting, Charger Input Voltage 115V, Flow Rate - Maximum 160 cu in/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE Ball Bearing, Replacement (1007537)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V (4YFJ9)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-36 (8MGT-2000-36)
- CP Rotor Blade Set, For Use With CP724H, CP726H, CP9525 3/8 in and 1/2 in Impact Wrench (KF137810)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3320SB)
- ENERPAC Cordless Pump, 4L, 4/3 Man, 2 Batt, 115V (XC2404MB)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4104DB)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1400B)
- ENERPAC Pump 113Hp Univ 115V 3W Sol 15 (G3162)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1200B)
- GKS-PERFEKT Hydraulic Electric Pump, Hydraulic, 0.5 hp, Induction Motor (2-10199)
- Enerpac Hydraulic Pumps