Shop All Electric Hydraulic Pumps
Enerpac
Cordless Pump, 2L, 3/2 Sol, 2 Batt, 115V
Mfr # XC2302SB
Zoro # G510954050
Free Shipping & Returns
Not eligible for select promotions
$8,674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Batteries, Charger
- Charger Input Voltage 115V
- Reservoir Material Rubber
- Overall Height 12.1 in
- Overall Length 18.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # XC2302SB
- Zoro # G510954050
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Overall Height | 12.1 in |
Overall Length | 18.4 in |
Overall Width | 8.8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Pump,2L,3/2 Sol,2 Batt,115V N. Am Charger,54V |
Includes | Batteries, Charger |
Charger Input Voltage | 115V |
Reservoir Material | Rubber |
Control Valve Type | 2-Position, 3-Way |
Horsepower - Maximum | 47/50 hp |
Reservoir Capacity | 134 cu in |
Flow Rate - Maximum | 160 cu in/min |
Displacement @ 10,000 PSI | 20 cu in/min |
Cylinder Compatibility | Single Acting |
Operating Pressure - Maximum | 10,000 psi |
Nameplate Voltage | 115V AC, 54V DC |
Duty Cycle | Intermittent |
Displacement @ 5000 psi | 20 cu in/min |
Phase | Single |
Description
Cordless Pump,2L,3/2 Sol,2 Batt,115V N. Am Charger,54V, Horsepower - Maximum 47/50 hp, Nameplate Voltage 115V AC, 54V DC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 20 cu in/min, Displacement @ 10,000 PSI 20 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 134 cu in, Reservoir Material Rubber, Overall Height 12.1 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V, Flow Rate - Maximum 160 cu in/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STODDARD SILENCERS Pneumatic Filter Element (F8-108)
- TRITAN Roller Chain, Single Strand, Offset Link (40-1R OSL)
- BAILEY VALVE DIRECTIONAL CONTROL RD5300 SERIES 3 SPOOL PRINCE 536CCCEAA5A4B1 (220651)
- INGERSOLL-RAND General Purpose Filter, 250 psi, 235cfm (FA400IG)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1200B)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1300B)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4704PB)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3104DB)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202MB)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202M)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 1-1/4 Inch Diameter Gear (H2136121)
- Enerpac Hydraulic Pumps