Shop All Electric Hydraulic Pumps
Enerpac
Cordless Pump, 2L, 3/2 Man, 2 Batt, 115V
Mfr # XC2202MB
Zoro # G311228688
product price: $4,800.00
/ea
Free Shipping & Returns
$4,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Batteries, Charger
- Charger Input Voltage 115V
- Reservoir Material Rubber
- Control Valve Type 2-Position, 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # XC2202MB
- Zoro # G311228688
- UPC # 0662005432226
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Overall Height | 12.1 in |
Overall Length | 18.4 in |
Overall Width | 8.8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Pump,2L,3/2 Man,2 Batt,115V N. Am Charger,54V |
Includes | Batteries, Charger |
Charger Input Voltage | 115V |
Reservoir Material | Rubber |
Control Valve Type | 2-Position, 3-Way |
Horsepower - Maximum | 47/50 hp |
Reservoir Capacity | 134 cu in |
Operating Pressure - Maximum | 10,000 psi |
Cylinder Compatibility | Single Acting |
Displacement @ 10,000 PSI | 20 cu in/min |
Flow Rate - Maximum | 160 cu in/min |
Nameplate Voltage | 115V AC, 54V DC |
Duty Cycle | Intermittent |
Displacement @ 5000 psi | 20 cu in/min |
Phase | Single |
Description
Cordless Pump,2L,3/2 Man,2 Batt,115V N. Am Charger,54V, Horsepower - Maximum 47/50 hp, Nameplate Voltage 115V AC, 54V DC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 20 cu in/min, Displacement @ 10,000 PSI 20 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 134 cu in, Reservoir Material Rubber, Overall Height 12.1 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V, Flow Rate - Maximum 160 cu in/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 81 in. OC (B78K)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS2211F-N02-11SA)
- NATIONAL Small Bore Inch Seal, 417511 (417511)
- BANDO Auto Hdpf Raw Edge Cog, Hdpf5480 (HDPF5480)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202MB)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1300B)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4120DB)
- ENERPAC Cordless Pump, 54V, 4L, 3/2 Man, 2 Batteries (XC2204MB)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202M)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4408SB)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 2-1/4 Inch Diameter Gear (H5036221)
- Enerpac Hydraulic Pumps