Shop All Electric Hydraulic Pumps
Enerpac
Cordless Pump, 1L, 3/2 Man, 2 Batt, 115V
Mfr # SC1201MB
Zoro # G811222797
product price: $4,700.00
/ea
Free Shipping & Returns
$4,700.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Reservoir Material Rubber
- Includes Batteries, Charger
- Charger Input Voltage 115V
- Reservoir Capacity 73 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SC1201MB
- Zoro # G811222797
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Overall Length | 18.3 in |
Overall Width | 5.9 in |
Overall Height | 10.2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Pump, 1L, 3/2 Man, 2 Batt, 115V N. Am Charger,54V |
Reservoir Material | Rubber |
Includes | Batteries, Charger |
Charger Input Voltage | 115V |
Reservoir Capacity | 73 cu in |
Control Valve Function | Advance, Hold, Retract |
Control Valve Type | 2-Position, 3-Way |
Duty Cycle | Intermittent |
Displacement @ 10,000 PSI | 12 cu in/min |
Flow Rate - Maximum | 115 cu in/min |
Cylinder Compatibility | Single Acting |
Horsepower - Maximum | 47/50 hp |
Operating Pressure - Maximum | 10,000 psi |
Nameplate Voltage | 115V AC, 54V DC |
Displacement @ 5000 psi | 12 cu in/min |
Phase | Single |
Description
Cordless Pump, 1L, 3/2 Man, 2 Batt, 115V N. Am Charger,54V, Horsepower - Maximum 47/50 hp, Nameplate Voltage 115V AC, 54V DC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 12 cu in/min, Displacement @ 10,000 PSI 12 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 73 cu in, Reservoir Material Rubber, Overall Height 10.2 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-3/8-10 (QSL-3/8-10)
- NSK NSK 6206VV C3, 6200 Series Single Row Deep Groove Ball Bearing (6206VV C3)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1/4gpm (FC050EP-000-1/4-PV)
- RULAND Jaw Cplg Hub, Bore Dia 20 mm, Size MJC41 (MJC41-20-A)
- ENERPAC Cordless Pump, 54V, 4L, 3/2 Man, 2 Batteries (XC2204MB)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1300B)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4120DB)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1401B)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202MB)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4104DB)
- CHIEF V10 Vane Pumps V10-1P4P-1A: 2 Bolt A Mounting Flange, 0.8 Cid (250125)
- Enerpac Hydraulic Pumps