Shop All Swing Cylinders
Enerpac
Clamp Arm, Long, Steel, 2600 lb Force
Mfr # CAL122
Zoro # G3364794
Free Shipping & Returns
$90.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Clamping Force 2,600 lb
- Overall Length 7.06 in
- For Plunger Dia. 0.876 in to 0.877 in
- Type Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # CAL122
- Zoro # G3364794
- UPC # 662005100941
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Overall Length | 7.06 in |
For Plunger Dia. | 0.876 in to 0.877 in |
Plunger Dia. | 0.873" to 0.877" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Long Swing Clamp Arm |
Clamping Force | 2,600 lb |
Type | Long |
For Use With | STLS121, STRS121, STLD121, STRD121; ST Series Clamps |
Material of Construction | Steel |
For Use With Swing Clamp Series | CAL |
Material | Steel |
Compatible Swing Clamps | STLD121, STLS121, STRD121, STRS121 |
Description
Long Swing Clamp Arm, Steel, Clamping Force 2,600 lb, For Plunger Dia. 0.876 in to 0.877 in, Overall Length 7.06 in, Compatible Swing Clamps STLD121, STLS121, STRD121, STRS121
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Bumper, SS Hardware, 3/4"" (3-HS1004-3)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-03AS)
- INGERSOLL-RAND Air Regulator, 75 cfm, Flow Left to Right (49124365)
- BANDO Timing Belt, HT, Neoprene, 267-3M-6 (267-3M-6)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- Enerpac Hydraulic Cylinders