Shop All Hydraulic Check Valves
Enerpac
Check Valve, Pilot Operated, 10 GPM
Mfr # V72
Zoro # G2781886
product price: $880.00
/ea
Free Shipping & Returns
$880.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Flow - Hydraulic Valves 10 gpm
- Port Size SAE #4
- Length (In.) 3.5 in
- Inlet Port Size - Hydraulic Valves #4 SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # V72
- Zoro # G2781886
- UPC # 662005108275
- Country of Origin Netherlands
- Category Hydraulic Check Valves
Dimensions
Port Size | SAE #4 |
Length (In.) | 3.5 in |
Inlet Port Size - Hydraulic Valves | #4 SAE |
Outlet Port Size - Hydraulic Valves | #4 SAE |
Height (In.) | 1.25 in |
Width (In.) | 2.5 in |
Overall Length | 3.5 in |
Overall Width | 2.5 in |
Overall Height | 1.25 in |
Outlet Connection Size | #4 |
Inlet Connection Size | #4 |
Description
Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length Not Applicable, Control Direction Two-Way, Mounting Block-Mounted, Reverse Free Flow No Reverse Free Flow, Flow Rate - Maximum 10 gpm, Inlet Connection Type SAE 45 Degrees Flare, Inlet Connection Gender Female, Outlet Connection Gender Female, Outlet Connection Type SAE 45 Degrees Flare
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Assembly, Oxygen Swivel (S600534-1)
- SURTEK Stainless Steel Hose Clamp 3-9/16" to 4-1/2" (137717)
- MI-T-M Elbow (23-0119)
- LIGHTOLIER Light Engine Module (L6R20835VA)
- ENERPAC V152, Pressure Relief Valve (V152)
- ENERPAC Sequence Valve, 500-5000 PSI (WVP5)
- ENERPAC VFC1, Flow Control Valve, SAE #4 Oil Port (VFC1)
- ENERPAC V82, Needle Valve, 3/8 in NPTF Oil Port (V82)
- ENERPAC AM21, Split Flow Hydraulic Manifold, 1 inlet, 2 outlet ports (AM21)
- ENERPAC V17, Check Valve (V17)
- PARKER Colorflow 3/8" FNPT Steel Check Valve (C600S)
- Enerpac Hydraulic Valves