Shop All Hydraulic Control Valves
Enerpac
Check Valve, P Port, D03
Mfr # VD1P
Zoro # G2588887
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves Hydraulic Check Valve
- Valve Ways and Positions 4-Way/2-Position
- Body Material Steel
- Max. Flow - Hydraulic Valves 4.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # VD1P
- Zoro # G2588887
- UPC # 662005125265
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Height (In.) | 1.58 in |
Width (In.) | 1.75 in |
Size | D03 |
Length (In.) | 4.75 in |
NFPA Size | D03 |
Overall Width | 1.75 in |
Overall Length | 4.75 in |
Overall Height | 1.58 in |
Description
Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length Not Applicable, Mounting Manifold-Mounted, Reverse Free Flow No Reverse Free Flow, Flow Rate - Maximum 4.5 gpm, Inlet Connection Type SAE 45 Degrees Flare, Inlet Connection Gender Female, Outlet Connection Gender Female, Outlet Connection Type SAE 45 Degrees Flare
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-1/4 to 2-9/16In, SAE 225, PK5 (300110225)
- MARTIN SPROCKET & GEAR Mst Steel Weld-On Hub, HQ1 (HQ1)
- TOMPKINS Hydraulic Fitting-Steel08MP-08MP HEX NIPPLE (5404-08-08)
- MTD Belt-V 1/2 X 45 (954-0194)
- ENERPAC VMMD003, Manual Valve, 4-way, 3-position, D03/CETOP 3 mounting (VMMD003)
- ENERPAC Valve 4Way Loc Man Rem Mtd (VC4L)
- ENERPAC VC4, Remote Mouted Directional Control Valve, Manual, 4-way, 3-position, Tandem Center (VC4)
- ENERPAC VA2, VALVE 3-WAY AIR REM MTD (VA2)
- ENERPAC Directional Valve, SAE #4, Float Center (VMTD001)
- ENERPAC Valve 4Way Man Pump Mtd (VM4)
- ENERPAC Split Flow Hydraulic Manifold, Ports 4 (AM41)
- Enerpac Hydraulic Control Valves