Shop All Clamping Parts
Enerpac
CAS21A, Standard Clamp Arm for 500 lbs Capacity Swing Clamps
Mfr # CAS21A
Zoro # G8338146
product price: $85.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamping Force 500 lb
- Series CAS
- Compatible Part Number SCLD22, SCLS22, SCRD22, SCRS22, SCSD22, SCSS22, SLLD21, SLLS21, SLRD21, SLRS21, SLSD21, SLSS21, STLD21, STLS21, STRD21, STRS21, STSD21, STSS21, SULD21, SULS21, SURD21, SURS21, SUSD21, SUSS21
- Clamp Force 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # CAS21A
- Zoro # G8338146
- UPC # 662005412532
- Country of Origin United States
- Category Clamping Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Short Swing Clamp Arm |
Clamping Force | 500 lb |
Series | CAS |
Compatible Part Number | SCLD22, SCLS22, SCRD22, SCRS22, SCSD22, SCSS22, SLLD21, SLLS21, SLRD21, SLRS21, SLSD21, SLSS21, STLD21, STLS21, STRD21, STRS21, STSD21, STSS21, SULD21, SULS21, SURD21, SURS21, SUSD21, SUSS21 |
Clamp Force | 500 lb |
Description
Short Swing Clamp Arm, Clamping Force 500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Double Edge Carpet Blade, 2-3/5" W, PK100 (11-530)
- WARWOOD TOOL 2 lb Double Face Sledge, 16 Hickory Safety Grip Handle (13412)
- POWERBUILT 1/4" Drive 7Mm 6Pt Socket (648284)
- MILWAUKEE TOOL Pilot Bit for One-Piece Carbide Hole Cutters (49-57-8660)
- PONY Spring Clamp, 2 in Clamping, Steel, Zinc, Orange (3202-HT)
- J.W. WINCO J.W. Winco, GN708.1 Clamping Toggle Screw Assembly, , Flat Tip, Steel (708.1-M5-45-A-ST)
- RIDGID Adapter, 1/4 In Double Lap (31602)
- JORGENSEN Spring Clamp, 1 in Clamping, Steel, Zinc, Orange (3201-HT)
- KIPP Actima Clamp, Left hand operation, Thrust (push) clamping, Through Hole (K0020.40)
- BESSEY Sliding Arm Complete, Heavy Duty, 3101330 (3101330)
- XTRWELD 3 P S/Pad set for F and J Clamps, Steel, Black Oxide (TCFJ3PCPAD2448)
- Enerpac Clamping Parts