Shop All Hydraulic Pipe Bender
Enerpac
BZ12392, One Shot Bending Shoe, 4 in Pipe
Mfr # BZ12392
Zoro # G2887967
product price: $3,091.99
/ea
Free Shipping & Returns
$3,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bend Radius (In.) 17.75
- For Use With 25TU90, 25TU91, 25TU92, Mfr. No. 25TU89
- Size 4 in
- Measuring Width (In.) 5.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # BZ12392
- Zoro # G2887967
- UPC # 662005103270
- Country of Origin United States
- Category Hydraulic Pipe Bender
Dimensions
Bend Radius (In.) | 17.75 |
Size | 4 in |
Measuring Width (In.) | 5.63 |
Minimum Compatible Pipe Size | 4 in |
Maximum Compatible Pipe Size | 4 in |
Pipe Bend Radius | 17 3/4 in |
Nominal Pipe Size | 4 in |
Nominal Outside Diameter | 4.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bending Shoe |
For Use With | 25TU90, 25TU91, 25TU92, Mfr. No. 25TU89 |
Accessory Type | Bending Shoe |
Compatible Tool Series | STB101 |
Compatible Wall Thickness | 0.226 in, 0.318 in |
Compatible Pipe Schedule | 40, 80 |
Compatible Manufacturer Model Number | STB202B, STB202E, STB202N, STB202X |
Product Type | Bending Shoe |
Tool Series | BZ |
Compatible Part Number | STB202B, STB202N, STB202X, STB202E |
Pipe Schedule | 40, 80 |
Series | BZ |
Wall Thickness | 0.237 in, 0.337 in |
Application | Bending |
Description
Bending Shoe, Product Type Bending Shoe, Minimum Compatible Pipe Size 4 in, Maximum Compatible Pipe Size 4 in, Compatible Tool Series STB101, Pipe Bend Radius 17 3/4 in, Compatible Manufacturer Model Number STB202B, STB202E, STB202N, STB202X, Compatible Grainger Part Number 25TU90, 25TU91, 25TU92, Compatible Pipe Schedule 40, 80, Compatible Wall Thickness 0.226 in, 0.318 in, Tool Series BZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATINUM Platinum PLT-99793 Lock Ring Pliers Set - 3 Piece (PLT-99793)
- WELLER Crescent 3/8 in. drive Flex Handle Breaker Bar (CRW15N)
- HHIP 6"/150mm/Fraction Electronic Caliper (4100-3506)
- DRILL AMERICA m20x2 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-20X2)
- ENERPAC BZ12021, One Shot Bending Shoe, 3/4 in Pipe (BZ12021)
- GREENLEE Hose Unit-Hyd (17707)
- GREENLEE Bender, Hyd-Conduit 1/2 X 2 Wt 113 Lbs (880)
- GARDNER BENDER Hydraulic Pipe Bender, 8 Shoes, 1/2 to 2 in Size Range 3-5/16 to 9-1/2 in Bend Radius (B316S)
- GREENLEE Cond Hyd Bndr 1-1/4X4 (884)
- SWANSON TOOL CO Swanson Tool NA202 Speed Square Metric (2365377)
- GREENLEE Pump, Hyd Power 980 (980)
- Enerpac Hydraulic Pipe Bender