Shop All Hydraulic Pipe Bender
Enerpac
BZ12384, Sweep Bending Shoe, 3 1/2 in Pipe
Mfr # BZ12384
Zoro # G2887991
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bend Radius (In.) 15.5
- Size 2 in
- For Use With 25TU94, 25TU95, Mfr. No. 25TU93
- Measuring Width (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # BZ12384
- Zoro # G2887991
- UPC # 662005103386
- Country of Origin United States
- Category Hydraulic Pipe Bender
Dimensions
Bend Radius (In.) | 15.5 |
Size | 2 in |
Measuring Width (In.) | 5 |
Minimum Compatible Pipe Size | 3 1/2 in |
Pipe Bend Radius | 15 1/2 in |
Maximum Compatible Pipe Size | 3 1/2 in |
Nominal Outside Diameter | 4 in |
Nominal Pipe Size | 3.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sweep Shoe |
For Use With | 25TU94, 25TU95, Mfr. No. 25TU93 |
Accessory Type | Bending Shoe |
Compatible Pipe Schedule | 40, 80 |
Product Type | Sweep Shoe |
Tool Series | BZ |
Compatible Tool Series | STB101 |
Compatible Manufacturer Model Number | STB221H, STB221N, STB221X |
Compatible Wall Thickness | 0.226 in, 0.318 in |
Application | Bending |
Series | BZ |
Compatible Part Number | STB221H, STB221X, STB221N |
Pipe Schedule | 40, 80 |
Wall Thickness | 0.226 in, 0.318 in |
Description
Sweep Shoe, Product Type Sweep Shoe, Minimum Compatible Pipe Size 3 1/2 in, Maximum Compatible Pipe Size 3 1/2 in, Compatible Tool Series STB101, Pipe Bend Radius 15 1/2 in, Compatible Manufacturer Model Number STB221H, STB221N, STB221X, Compatible Grainger Part Number 25TU94, 25TU95, Compatible Pipe Schedule 40, 80, Compatible Wall Thickness 0.226 in, 0.318 in, Tool Series BZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YR04)
- FEIN Circular Saw Blade, Mild Steel, 7-1/4in. (63502007200)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908BFD5)
- WESTWARD 3/8 in Drive Impact Socket Bit T50, SAE (4LYZ9)
- ENERPAC BZ12021, One Shot Bending Shoe, 3/4 in Pipe (BZ12021)
- GREENLEE Pump, Hyd Power 980 (980)
- GREENLEE Follower, Reservoir 767-A-M2 Min 5 (30241)
- GARDNER BENDER Hydraulic Pipe Bender, 8 Shoes, 1/2 to 2 in Size Range 3-5/16 to 9-1/2 in Bend Radius (B316S)
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius (HB382)
- SWANSON TOOL CO Swanson Tool NA202 Speed Square Metric (2365377)
- GREENLEE Cond Hyd Bndr 1-1/4X4 (884)
- Enerpac Hydraulic Pipe Bender