Shop All Strapping Machine Parts
Enerpac
BZ12376, PIVOT PIN ASM
Mfr # BZ12376
Zoro # G2888028
Free Shipping & Returns
Not eligible for select promotions
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 25TU89, 25TU90, 25TU91, 25TU92, 25TU94, 25TU95, Mfr. No. 25TU93
- Size 4 in
- Accessory Type Pivot Pin
- Compatible Manufacturer Model Number STB202B, STB202E, STB202N, STB202X, STB221H, STB221N, STB221X
- Product Type Pivot Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # BZ12376
- Zoro # G2888028
- UPC # 662005103324
- Country of Origin United States
- Category Strapping Machine Parts
Dimensions
Size | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | 25TU89, 25TU90, 25TU91, 25TU92, 25TU94, 25TU95, Mfr. No. 25TU93 |
Item | Pivot Pin |
Accessory Type | Pivot Pin |
Compatible Manufacturer Model Number | STB202B, STB202E, STB202N, STB202X, STB221H, STB221N, STB221X |
Product Type | Pivot Pin |
Description
Pivot Pin, Product Type Pivot Pin, Compatible Manufacturer Model Number STB202B, STB202E, STB202N, STB202X, STB221H, STB221N, STB221X, Compatible Grainger Part Number 25TU89, 25TU90, 25TU91, 25TU92, 25TU93, 25TU94, 25TU95
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Refill for FriXion Erasable Gel Ink Pen, Assorted, PK3 (77336)
- COSCO Stamp Rack Stand, Holds 8 Stamps (038783)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (96964)
- ASP Parts Bags (Large), 14" X 22", 500 Per Roll Pk (114)
- KINTER 11/16 in. H X 7/16 in. W X 13/16 in. L Black Utility/Parts Squeeze Inventory Control Clip Pla (107507B-ACE)
- TENNANT Solution Tank Blue Cap (1232514)
- TENNANT Vacuum Hose, For Mfr. No. 1231845 (1232587)
- ZORO SELECT Feedwheel (MH4DZR602G)
- NORTECH Reusable Plastic 55 Gal. Drum Liner (N650PL)
- ENCORE PACKAGING Economy Strap Shears (EP-2400)
- NORTECH Absolute Ulpa Cartridge Filter (N635U)
- Enerpac Parts