Shop All Strapping Machine Parts
Enerpac
BZ12375, PIVOT PIN ASM
Mfr # BZ12375
Zoro # G2888037
Free Shipping & Returns
Not eligible for select promotions
$536.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 25TU84, 25TU85, 25TU86, 25TU87, 25TU88, 2RV32
- Size 2 in
- Accessory Type Pivot Pin
- Compatible Manufacturer Model Number STB101A, STB101B, STB101E, STB101H, STB101N, STB101X
- Product Type Pivot Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # BZ12375
- Zoro # G2888037
- UPC # 662005103317
- Country of Origin United States
- Category Strapping Machine Parts
Dimensions
Size | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pivot Pin |
For Use With | 25TU84, 25TU85, 25TU86, 25TU87, 25TU88, 2RV32 |
Accessory Type | Pivot Pin |
Compatible Manufacturer Model Number | STB101A, STB101B, STB101E, STB101H, STB101N, STB101X |
Product Type | Pivot Pin |
Description
Pivot Pin, Product Type Pivot Pin, Compatible Manufacturer Model Number STB101A, STB101B, STB101E, STB101H, STB101N, STB101X, Compatible Grainger Part Number 25TU84, 25TU85, 25TU86, 25TU87, 25TU88, 2RV32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKWOOD MANUFACTURING 3-Column Mail Tray Caddie, Holds 30 Trays, Adjustable 3.5" Wide Supports (RR69-10-3-12-3W)
- LEARNING RESOURCES Snap it Up Card Games, Addition/Subtraction (3044)
- CASIO FX115ESPLUS Scientific Calculator, White (CSOFX115ESPLUS2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk1000 (5CNW5)
- TENNANT Rear Squeegee Blade (1232679)
- NORTECH Metal Gulper Wand, 18 L (N695)
- CM Pawl Spring (23734)
- TENNANT Rear Squeegee Blade (1232680)
- NORTECH Absolute Ulpa Cartridge Filter (N635U)
- ZORO SELECT Roll Pin, For Mfr. No. HPTD25 (GGS_85595)
- NORTECH Float For Liquid Shut-off Assembly (N6381)
- Enerpac Parts