Shop All Hydraulic Pipe Bender
Enerpac
BZ12351, One Shot Bending Shoe, 3 in Pipe
Mfr # BZ12351
Zoro # G2888046
product price: $1,653.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius (In.) 11.25
- Size 3 in
- For Use With 25TU91, 25TU92, Mfr. No. 25TU90
- Measuring Width (In.) 5.63
- Accessory Type Bending Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # BZ12351
- Zoro # G2888046
- UPC # 662005103256
- Country of Origin United States
- Category Hydraulic Pipe Bender
Dimensions
Bend Radius (In.) | 11.25 |
Size | 3 in |
Measuring Width (In.) | 5.63 |
Pipe Bend Radius | 11 1/4 in |
Minimum Compatible Pipe Size | 3 in |
Maximum Compatible Pipe Size | 3 in |
Nominal Pipe Size | 3 in |
Nominal Outside Diameter | 3.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bending Shoe |
For Use With | 25TU91, 25TU92, Mfr. No. 25TU90 |
Accessory Type | Bending Shoe |
Compatible Tool Series | STB101 |
Compatible Wall Thickness | 0.216 in, 0.3 in |
Product Type | Bending Shoe |
Compatible Pipe Schedule | 40, 80 |
Compatible Manufacturer Model Number | STB202B, STB202E, STB202N, STB202X |
Tool Series | BZ |
Series | BZ |
Pipe Schedule | 40, 80 |
Application | Bending |
Compatible Part Number | STB202B, STB202N, STB202X, STB202E |
Wall Thickness | 0.216 in, 0.3 in |
Description
Bending Shoe, Product Type Bending Shoe, Minimum Compatible Pipe Size 3 in, Maximum Compatible Pipe Size 3 in, Compatible Tool Series STB101, Pipe Bend Radius 11 1/4 in, Compatible Manufacturer Model Number STB202B, STB202E, STB202N, STB202X, Compatible Grainger Part Number 25TU91, 25TU92, Compatible Pipe Schedule 40, 80, Compatible Wall Thickness 0.216 in, 0.3 in, Tool Series BZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3027.08)
- MAYHEW Bearing Race Punch, Steel, 5/8in. Tip (24550)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCRM08T)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (330312)
- ENERPAC BZ12021, One Shot Bending Shoe, 3/4 in Pipe (BZ12021)
- GREENLEE Cond Hyd Bndr 1-1/4X4 (884)
- GARDNER BENDER Hydraulic Pipe Bender, 8 Shoes, 1/2 to 2 in Size Range 3-5/16 to 9-1/2 in Bend Radius (B316S)
- GREENLEE Follower, Reservoir 767-A-M2 Min 5 (30241)
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius (HB382)
- GREENLEE Hose Unit-Hyd (17707)
- GREENLEE Bender, Hyd-Conduit 1/2 X 2 Wt 113 Lbs (880)
- Enerpac Hydraulic Pipe Bender