Shop All Hydraulic Pipe Bender
Enerpac
BZ12051, One Shot Bending Shoe, 1 1/2 in Pipe
Mfr # BZ12051
Zoro # G7132641
product price: $452.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$452.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius (In.) 7-5/16 in
- For Use With 25TU84, 25TU85, 25TU86, 25TU87, 25TU88, 25TU89, 25TU90, 25TU91, 25TU92, 25TU93, 25TU94, 25TU95, 2RV32
- Size 1 1/2 in
- Measuring Width (In.) 2.88
- Accessory Type Bending Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # BZ12051
- Zoro # G7132641
- UPC # 662005103225
- Country of Origin United States
- Category Hydraulic Pipe Bender
Dimensions
Bend Radius (In.) | 7-5/16 in |
Size | 1 1/2 in |
Measuring Width (In.) | 2.88 |
Maximum Compatible Pipe Size | 1 1/2 in |
Pipe Bend Radius | 7 5/16 in |
Minimum Compatible Pipe Size | 1 1/2 in |
Nominal Pipe Size | 1.5 in |
Nominal Outside Diameter | 1.9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bending Shoe |
For Use With | 25TU84, 25TU85, 25TU86, 25TU87, 25TU88, 25TU89, 25TU90, 25TU91, 25TU92, 25TU93, 25TU94, 25TU95, 2RV32 |
Accessory Type | Bending Shoe |
Compatible Wall Thickness | 0.145 in, 0.2 in, 0.281 in, 0.4 in |
Compatible Pipe Schedule | 160, 40, 80 |
Product Type | Bending Shoe |
Compatible Tool Series | STB221 |
Tool Series | BZ |
Compatible Manufacturer Model Number | STB101A, STB101B, STB101H, STB101N, STB101X, STB202B, STB202N, STB202X, STB221H, STB221N, STB221X |
Pipe Schedule | 40, 80, 160, extra-lourd |
Series | BZ |
Compatible Part Number | STB101B, STB101X, STB101H, STB101A, STB101N, STB101E |
Wall Thickness | 0.145 in, 0.2 in, 0.281 in, 0.4 in |
Application | Bending |
Description
Bending Shoe, Product Type Bending Shoe, Minimum Compatible Pipe Size 1 1/2 in, Maximum Compatible Pipe Size 1 1/2 in, Compatible Tool Series STB221, Pipe Bend Radius 7 5/16 in, Compatible Manufacturer Model Number STB101A, STB101B, STB101H, STB101N, STB101X, STB202B, STB202N, STB202X, STB221H, STB221N, STB221X, Compatible Grainger Part Number 25TU84, 25TU85, 25TU86, 25TU87, 25TU88, 25TU89, 25TU90, 25TU91, 25TU92, 25TU93, 25TU94, 25TU95, 2RV32, Compatible Pipe Schedule 160, 40, 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Tongue Blades, 6"L, Wood, PK500 (MDS202065)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4128)
- GREENLEE Sheave, Cable Feeding 2 (441-2)
- SIMONDS Long Angle Lathe File, 10inL, Natural (73255500)
- ENERPAC BZ12021, One Shot Bending Shoe, 3/4 in Pipe (BZ12021)
- GREENLEE Cond Hyd Bndr 1-1/4X4 (884)
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius (HB382)
- GREENLEE Follower, Reservoir 767-A-M2 Min 5 (30241)
- GARDNER BENDER Hydraulic Pipe Bender, 8 Shoes, 1/2 to 2 in Size Range 3-5/16 to 9-1/2 in Bend Radius (B316S)
- GREENLEE Hose Unit-Hyd (17707)
- SWANSON TOOL CO Swanson Tool NA202 Speed Square Metric (2365377)
- Enerpac Hydraulic Pipe Bender