Shop All Hydraulic Pipe Bender
Enerpac
BZ12041, One Shot Bending Shoe, 1 1/4 in Pipe
Mfr # BZ12041
Zoro # G7132973
product price: $355.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius (In.) 6-7/16 in
- For Use With 25TU84, 25TU85, 25TU86, 25TU87, 25TU88, 25TU89, 25TU90, 25TU91, 25TU92, 25TU93, 25TU94, 25TU95, 2RV32
- Size 1 1/4 in
- Measuring Width (In.) 2.88
- Accessory Type Bending Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # BZ12041
- Zoro # G7132973
- UPC # 662005103218
- Country of Origin United States
- Category Hydraulic Pipe Bender
Dimensions
Bend Radius (In.) | 6-7/16 in |
Size | 1 1/4 in |
Measuring Width (In.) | 2.88 |
Minimum Compatible Pipe Size | 1 1/4 in |
Maximum Compatible Pipe Size | 1 1/4 in |
Pipe Bend Radius | 6 7/16 in |
Nominal Outside Diameter | 1.66 in |
Nominal Pipe Size | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bending Shoe |
For Use With | 25TU84, 25TU85, 25TU86, 25TU87, 25TU88, 25TU89, 25TU90, 25TU91, 25TU92, 25TU93, 25TU94, 25TU95, 2RV32 |
Accessory Type | Bending Shoe |
Compatible Tool Series | STB221 |
Product Type | Bending Shoe |
Compatible Manufacturer Model Number | STB101A, STB101B, STB101E, STB101H, STB101N, STB101X |
Compatible Wall Thickness | 0.14 in, 0.191 in, 0.25 in, 0.342 in |
Tool Series | BZ |
Compatible Pipe Schedule | 160, 40, 80 |
Series | BZ |
Wall Thickness | 0.14 in, 0.191 in, 0.25 in, 0.342 in |
Compatible Part Number | STB101B, STB101X, STB101H, STB101A, STB101N, STB101E |
Application | Bending |
Pipe Schedule | 40, 80, 160, extra-lourd |
Description
Bending Shoe, Product Type Bending Shoe, Minimum Compatible Pipe Size 1 1/4 in, Maximum Compatible Pipe Size 1 1/4 in, Compatible Tool Series STB221, Pipe Bend Radius 6 7/16 in, Compatible Manufacturer Model Number STB101A, STB101B, STB101E, STB101H, STB101N, STB101X, Compatible Grainger Part Number 25TU84, 25TU85, 25TU86, 25TU87, 25TU88, 25TU89, 25TU90, 25TU91, 25TU92, 25TU93, 25TU94, 25TU95, 2RV32, Compatible Pipe Schedule 160, 40, 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Cut-Off Blade w/V Groove (T-103-V)
- KRAFT TOOL Co. CF064 16 in. x 3-1/8 in. Magnesium Hand Float with Wood Handle, 6PK (CF064-6)
- GENERAL TOOLS MIRROR INSPECT 3-1/2""X2"" (560)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (138301)
- ENERPAC BZ12021, One Shot Bending Shoe, 3/4 in Pipe (BZ12021)
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius (HB382)
- GREENLEE Follower, Reservoir 767-A-M2 Min 5 (30241)
- GREENLEE Hose Unit-Hyd (17707)
- GREENLEE Bender, Hyd-Conduit 1/2 X 2 Wt 113 Lbs (880)
- GARDNER BENDER Hydraulic Pipe Bender, 8 Shoes, 1/2 to 2 in Size Range 3-5/16 to 9-1/2 in Bend Radius (B316S)
- SWANSON TOOL CO Swanson Tool NA202 Speed Square Metric (2365377)
- Enerpac Benders