Shop All Hydraulic Pipe Bender
Enerpac
BZ12021, One Shot Bending Shoe, 3/4 in Pipe
Mfr # BZ12021
Zoro # G6488352
product price: $167.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$167.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bend Radius (In.) 4
- Size 3/4 in
- For Use With 25TU84, 25TU85, 25TU86, 25TU87, 25TU88, 2RV32
- Measuring Width (In.) 2.5
- Accessory Type Bending Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # BZ12021
- Zoro # G6488352
- UPC # 662005103195
- Country of Origin United States
- Category Hydraulic Pipe Bender
Dimensions
Bend Radius (In.) | 4 |
Size | 3/4 in |
Measuring Width (In.) | 2.5 |
Maximum Compatible Pipe Size | 3/4 in |
Pipe Bend Radius | 4 in |
Minimum Compatible Pipe Size | 3/4 in |
Nominal Pipe Size | 3/4 in |
Nominal Outside Diameter | 1.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bending Shoe |
For Use With | 25TU84, 25TU85, 25TU86, 25TU87, 25TU88, 2RV32 |
Accessory Type | Bending Shoe |
Compatible Tool Series | STB202, STB221 |
Compatible Wall Thickness | 0.113 in, 0.154 in, 0.218 in, 0.308 in |
Product Type | Bending Shoe |
Compatible Manufacturer Model Number | STB101A, STB101B, STB101E, STB101H, STB101N, STB101X |
Compatible Pipe Schedule | 160, 40, 80 |
Tool Series | BZ |
Application | Bending |
Wall Thickness | 0.113 in, 0.154 in, 0.218 in, 0.308 in |
Series | BZ |
Compatible Part Number | STB101B, STB101X, STB101H, STB101A, STB101N, STB101E |
Pipe Schedule | 40, 80, 160, extra-lourd |
Description
ENERPAC's BZ12021 Bending Shoe gives you a 90‚àö√ᬠ̈‚àû bend with just one shot. The shoe is made of high quality materials and measures 3/4". It also comes with a lifetime limited manufacturer's guarantee. ENERPAC's BZ12021 Bending Shoe is the tool you need to get your job done.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Indicator Hole Attachment (196F)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC Let-G (C71077)
- WIHA 3/8 in Drive Insulated Socket 7/8 in, Hex, SAE (31440)
- WESTWARD Folding Retractable Clip-Point Utility Knife, Silver/Wood Grain (1YJD8)
- ENERPAC BZ12031, One Shot Bending Shoe, 1 in Pipe (BZ12031)
- SWANSON TOOL CO Swanson Tool NA202 Speed Square Metric (2365377)
- GREENLEE Bender, Hyd-Conduit 1/2 X 2 Wt 113 Lbs (880)
- GREENLEE Pump, Hyd Power 980 (980)
- GREENLEE Cond Hyd Bndr 1-1/4X4 (884)
- GARDNER BENDER Hydraulic Pipe Bender, 8 Shoes, 1/2 to 2 in Size Range 3-5/16 to 9-1/2 in Bend Radius (B316S)
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius (HB382)
- Enerpac Hydraulic Pipe Bender