Shop All Hydraulic Pipe Bender
Enerpac
BZ12011, One Shot Bending Shoe, 1/2 in Pipe
Mfr # BZ12011
Zoro # G7058597
product price: $159.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius (In.) 2.875
- Size 1/2 in
- For Use With 25TU84, 25TU85, 25TU86, 25TU87, 25TU88, 2RV32
- Measuring Width (In.) 2.5
- Accessory Type Bending Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # BZ12011
- Zoro # G7058597
- UPC # 662005103188
- Country of Origin United States
- Category Hydraulic Pipe Bender
Dimensions
Bend Radius (In.) | 2.875 |
Size | 1/2 in |
Measuring Width (In.) | 2.5 |
Pipe Bend Radius | 2 7/8 in |
Minimum Compatible Pipe Size | 1/2 in |
Maximum Compatible Pipe Size | 1/2 in |
Nominal Pipe Size | 1/2 in |
Nominal Outside Diameter | 0.84 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bending Shoe |
For Use With | 25TU84, 25TU85, 25TU86, 25TU87, 25TU88, 2RV32 |
Accessory Type | Bending Shoe |
Compatible Tool Series | STB202 |
Compatible Pipe Schedule | 160, 40, 80 |
Compatible Manufacturer Model Number | STB101A, STB101B, STB101E, STB101H, STB101N, STB101X |
Tool Series | BZ |
Compatible Wall Thickness | 0.109 in, 0.147 in, 0.187 in, 0.294 in |
Product Type | Bending Shoe |
Wall Thickness | 0.109 in, 0.147 in, 0.187 in, 0.294 in |
Pipe Schedule | 40, 80, 160, extra-lourd |
Compatible Part Number | STB101B, STB101X, STB101H, STB101A, STB101N, STB101E |
Series | BZ |
Application | Bending |
Description
Bending Shoe, Product Type Bending Shoe, Minimum Compatible Pipe Size 1/2 in, Maximum Compatible Pipe Size 1/2 in, Compatible Tool Series STB202, Pipe Bend Radius 2 7/8 in, Compatible Manufacturer Model Number STB101A, STB101B, STB101E, STB101H, STB101N, STB101X, Compatible Grainger Part Number 25TU84, 25TU85, 25TU86, 25TU87, 25TU88, 2RV32, Compatible Pipe Schedule 160, 40, 80, Compatible Wall Thickness 0.109 in, 0.147 in, 0.187 in, 0.294 in, Tool Series BZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL Square Power Bit, 1/4" Hex Drv, 2-3/4 (82-2R)
- WERA Plain L Key, 5 mm Tip Size, 6 in Long, 3 in Short (05022610001)
- COLLINS AXE Hammer Sledge 10# Fg Hdl (MD-10FD-C)
- MARSHALLTOWN Concrete Float, Sq End, 16 x 3-1/2 x1/2 In (06150LRW)
- ENERPAC BZ12021, One Shot Bending Shoe, 3/4 in Pipe (BZ12021)
- GREENLEE Bender, Hyd-Conduit 1/2 X 2 Wt 113 Lbs (880)
- GREENLEE Follower, Reservoir 767-A-M2 Min 5 (30241)
- GREENLEE Hose Unit-Hyd (17707)
- GREENLEE Pump, Hyd Power 980 (980)
- SWANSON TOOL CO Swanson Tool NA202 Speed Square Metric (2365377)
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius (HB382)
- Enerpac Benders