Shop All Single Acting Hydraulic Cylinders
Enerpac
BRP606, 55.8 ton Capacity, 6.00 in Stroke, Pull Hydraulic Cylinder
Mfr # BRP606
Zoro # G6402505
product price: $11,879.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,879.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single Acting/Double Acting Single Acting
- Cylinder Type Pull
- Oil Capacity 70.43 pulg. cub.
- Extended Height 34.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # BRP606
- Zoro # G6402505
- UPC # 662005306756
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Extended Height | 34.28 in |
Outside Dia. | 5.51 in |
Stroke Length | 6 in |
Plunger Dia. | 6.5 in |
Center Hole Dia. | 4 1/3 in |
Retracted Height | 28.28 in |
Nominal Stroke Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Single Acting/Double Acting | Single Acting |
Cylinder Type | Pull |
Oil Capacity | 70.43 pulg. cub. |
Max. Pressure | 10,000 psi |
Effective Area | 11.78 sq. in. |
Weight Capacity | 60 tons |
Handle | No |
Body Material | Steel |
Includes | Slotted Link |
Item | Eye-End Pull Hydraulic Ram |
Effective Pull Area | 11.17 sq in |
Max. Pull Capacity | 60 ton |
Nominal Capacity | 60 ton |
Oil Capacity Pull | 67.02 cu in |
Series | BRP |
Finish | Paint |
Description
Eye-End Pull Hydraulic Ram, Single Acting, Pull, Steel, Nominal Capacity 60 ton, Max. Pull Capacity 60 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Pull Area 11.17 sq in, Max. Pressure 10,000 psi, Oil Capacity Pull 67.02 cu in, Retracted Height 28.28 in, Extended Height 34.28 in, Outside Dia. 5.51 in, Plunger Dia. 6.5 in, Center Hole Dia. 4 1/3 in, Includes Slotted Link, Series BRP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/8-18, Strt, PK5 (5RKX2)
- NANO Replacement element for NF0175AC compres (E0175AC)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 154in OC (BX151)
- MOBIL Mobil Grease Multipurpose Grease, XHP 222, Lithium Complex, 5 Gal, Blue (105842)
- ENERPAC Cylinder, 6 tons, 5/16in. Stroke L (RWH120)
- ENERPAC RA1010, 10 TON S/A CYLINDER (RA1010)
- ENERPAC RCS302, 32.4 ton Capacity, 2.44 in Stroke, Low Height Hydraulic Cylinder (RCS302)
- ENERPAC CUSP75, 89.0 ton Capacity, 0.55 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder (CUSP75)
- ENERPAC RW50, 4970 lbs Capacity, .62 in Stroke, General Purpose Hydraulic Cylinder, Block Model (RW50)
- ENERPAC RACH302, 39.6 ton Capacity, 1.97 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder (RACH302)
- ENERPAC RC156, 15.7 ton Capacity, 6.00 in Stroke, General Purpose Hydraulic Cylinder (RC156)
- Enerpac Hydraulic Cylinders