Shop All Single Acting Hydraulic Cylinders
Enerpac
BRP106L, 11.6 ton Capacity, 6.00 in Stroke, Pull Hydraulic Cylinder
Mfr # BRP106L
Zoro # G6678375
product price: $2,626.99
/ea
Free Shipping & Returns
$2,626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Extended Height 28.46 in
- Effective Area 2.32 sq. in.
- Stroke Length 5 7/8 in
- Includes Slotted Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # BRP106L
- Zoro # G6678375
- UPC # 662005306602
- Country of Origin Netherlands
- Category Single Acting Hydraulic Cylinders
Dimensions
Extended Height | 28.46 in |
Stroke Length | 5 7/8 in |
Retracted Height | 22.56 in |
Center Hole Dia. | 2 1/8 in |
Outside Dia. | 3.35 in |
Nominal Stroke Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Effective Area | 2.32 sq. in. |
Includes | Slotted Link |
Handle | No |
Weight Capacity | 10 tons |
Body Material | Steel |
Cylinder Type | Pull |
Single Acting/Double Acting | Single Acting |
Item | Eye-End Pull Hydraulic Ram |
Max. Pressure | 10,000 psi |
Oil Capacity | 13.8 pulg. cub. |
Oil Capacity Pull | 14.58 cu in |
Series | BRP |
Nominal Capacity | 10 ton |
Effective Pull Area | 2.45 sq in |
Max. Pull Capacity | 10 ton |
Finish | Paint |
Description
Eye-End Pull Hydraulic Ram, Single Acting, Pull, Steel, Nominal Capacity 10 ton, Max. Pull Capacity 10 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 6 in, Effective Pull Area 2.45 sq in, Max. Pressure 10,000 psi, Oil Capacity Pull 14.58 cu in, Retracted Height 22.56 in, Extended Height 28.46 in, Outside Dia. 3.35 in, Center Hole Dia. 2 1/8 in, Includes Slotted Link, Series BRP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-800,100 Teeth (W-800)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, H Series (VHN8-8EM)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7S)
- GATES Preventive Maintenance Tools, 66 LB TENSION TESTER (66 LB TENSION TESTER)
- ENERPAC RC258, 25.8 ton Capacity, 8.25 in Stroke, General Purpose Hydraulic Cylinder (RC258)
- ENERPAC CUSP30, 34.8 ton Capacity, 0.29 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder (CUSP30)
- ENERPAC RCH202, 23.6 ton Capacity, 2.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH202)
- ENERPAC RACH606, 65.6 ton Capacity, 5.91 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder (RACH606)
- ENERPAC RW53, 4970 lbs Capacity, 3.17 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW53)
- ENERPAC Flat-Jac Cylinder, 50 tons, 5/8in. Stroke L (RSM500)
- POWER TEAM CYL, 10 TON 10-1/8 STROKE (C1010C)
- Enerpac Hydraulic Cylinders