Shop All Puller & Seprator Sets
Enerpac
BHP561GEB, 25 Ton, Hydraulic Cross Bearing Puller Set with Electric Pump 115 V
Mfr # BHP561GEB
Zoro # G5517198
product price: $14,290.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$14,290.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 25 tons
- Jaw Reach 34.01 in
- Application For Pushing or Pulling
- Stroke Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # BHP561GEB
- Zoro # G5517198
- UPC # 662005390700
- Country of Origin Spain
- Category Puller & Seprator Sets
Dimensions
Stroke Length | 3 in |
Screw Size | 1-5/8"-5.5 NS |
Leg 1 Length | 24 in |
Leg 2 Length | 34 in |
Adjusting Screw Length | 30 in |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 25 ton, Stroke Length 3 in, Capacity with Attachments 12.5 ton, Number of Jaws 2, Max. Jaw Spread 22.83 in, Min. Jaw Spread 8.66 in, Max. Reach 34.01 in, Max. Pressure 10,000 psi, Application For Pushing or Pulling, Includes Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Electric Pump, Gauge Adaptor, Hollow Plunger Cylinder, Hose, Pressure Gauge, Storage Case, Threaded Hollow Saddle, Weight 346 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Dust Collector, 72inH x 20in D, 1 HP, 11.8A (101716GY-6C)
- M.A. FORD Twister Hi-Roc Drill, #48 (20007600)
- GREENLEE Punch - Rd 50.8Mm (35160)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14675)
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- POSI LOCK Hub Puller Adapter Set (HP-2)
- OTC Puller Set, 48 Pieces, Flange (7790)
- WESTWARD Bearing Separator, 9 In Max Spread, 1 Pcs (23NY33)
- OTC Puller Set, 15 Pcs., Slide Hammer, 2-3 Jaws (1178)
- URREA Bar-type puller/bearing separator set 12pc (J4330)
- Enerpac Pullers and Separators