Shop All Puller & Seprator Sets
Enerpac
BHP561G, 25 Ton, Hydraulic Cross Bearing Puller Set with Hand Pump
Mfr # BHP561G
Zoro # G5516437
product price: $10,814.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$10,814.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 25 tons
- Jaw Reach 34 in
- Application For Pushing or Pulling
- Includes Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Gauge Adaptor, Hand Pump, Hollow Plunger Cylinder, Hose, Pressure Gauge, Storage Case, Threaded Hollow Saddle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # BHP561G
- Zoro # G5516437
- UPC # 662005813520
- Country of Origin Spain
- Category Puller & Seprator Sets
Dimensions
Stroke Length | 3 in |
Screw Size | 1-5/8"-5.5 UNS |
Leg 1 Length | 23.98 in |
Adjusting Screw Length | 38.39 in |
Leg 2 Length | 34.02 in |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 25 ton, Stroke Length 3 in, Capacity with Attachments 12.5 ton, Number of Jaws 2, Max. Jaw Spread 22.83 in, Min. Jaw Spread 8.66 in, Max. Reach 34 in, Max. Pressure 5,000 psi, Application For Pushing or Pulling, Includes Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Gauge Adaptor, Hand Pump, Hollow Plunger Cylinder, Hose, Pressure Gauge, Storage Case, Threaded Hollow Saddle, Weight 329 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN PFN64 Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer (PFN64)
- RIDGID Collar Assembly (46215)
- PROTO Socket Set Box, Steel, Red, 19 in W x 7-3/4 in D x 1-5/8 in H (J5496R)
- CLEVELAND Screw Machine Drill Bit, #45 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04395)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- OTC Puller Set, 9 Pieces, Locking, 2 and 3 Jaws (1182)
- PROTO Puller Set, 6 tons Cap., 4" L, 8 pcs. (J4250)
- OTC Hydraulic Puller Set (1688)
- CAL-VAN TOOLS 5Ton Bar Type Puller Bearing Separator Set (502)
- OTC Puller Set, 48 Pieces, Flange (7790)
- Enerpac Pullers and Separators