Shop All Hydraulic Sign Post Pullers
Enerpac
BHP261G, 12 Ton, Hydraulic Cross Bearing Puller Set with Hand Pump
Mfr # BHP261G
Zoro # G7371927
product price: $4,740.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,740.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Stroke 2 in
- Type Hydraulic
- Min. Jaw Spread 5.51 in
- Max. Pressure (PSI) 5,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # BHP261G
- Zoro # G7371927
- UPC # 662005813506
- Country of Origin Spain
- Category Hydraulic Sign Post Pullers
Dimensions
Stroke Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Puller Set |
Stroke | 2 in |
Type | Hydraulic |
Min. Jaw Spread | 5.51 in |
Max. Pressure (PSI) | 5,000 psi |
Pump Model Number | 6W462 (Mfr. No. P-392) |
Cylinder Nominal Capacity | 12 ton |
Capacity with Attachments | 6 ton |
Number of Jaws | 2 |
Max. Jaw Spread | 13.58 in |
Includes | Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Gauge Adaptor, Hand Pump, Hollow Plunger Cylinder, Hose, Pressure Gauge, Storage Case, Threaded Hollow Saddle |
Weight | 108 lb |
Max. Reach | 22.44 in |
Puller Model Number | 30Y663 (Mfr. No. BHP262) |
Application | For Pushing or Pulling |
Max. Pressure | 5,000 psi |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 12 ton, Stroke Length 2 in, Capacity with Attachments 6 ton, Number of Jaws 2, Max. Jaw Spread 13.58 in, Min. Jaw Spread 5.51 in, Max. Reach 22.44 in, Max. Pressure 5,000 psi, Application For Pushing or Pulling, Includes Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Gauge Adaptor, Hand Pump, Hollow Plunger Cylinder, Hose, Pressure Gauge, Storage Case, Threaded Hollow Saddle, Weight 108 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 x 1 In (SPC-18-16-F)
- GAST Compressor System, Oil Free, 4 gal Tank (1760418)
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (HCFLU204-12)
- ENERPAC BHP162, 7 Ton, Hydraulic Cross Bearing Puller Set with Hand Pump (BHP162)
- ENERPAC LGH310, 10 Ton, 3 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH310)
- HI-LIFT T-Post Puller Tool and Handyman Jacks (HM-485)
- TIIGER Pole Puller Assembly with Pad (4001D-40)
- HI-LIFT Heavy-Duty Post Puller (PP300-PC)
- ALLEN TOOL CO T-Post Puller Tool and Handyman Jacks (ALLEN TOOL 1 CARDED)
- FIELD TUFF Heavy Duty Manual Post Puller (PG-07)
- Enerpac Hydraulic Industrial Tools