Shop All Hydraulic Sign Post Pullers
Enerpac
BHP162, 7 Ton, Hydraulic Cross Bearing Puller Set with Hand Pump
Mfr # BHP162
Zoro # G7371936
product price: $2,554.00
/ea
Free Shipping & Returns
$2,554.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Stroke 1 in
- Capacity with Attachments 3.5 ton
- Max. Reach 14.06 in
- Stroke Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # BHP162
- Zoro # G7371936
- UPC # 662005813490
- Country of Origin Spain
- Category Hydraulic Sign Post Pullers
Dimensions
Stroke Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Puller Set |
Stroke | 1 in |
Capacity with Attachments | 3.5 ton |
Max. Reach | 14.06 in |
Max. Pressure (PSI) | 5,000 psi |
Includes | Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Cylinder, Gauge Adaptor, Hand Pump, Hose, Pressure Fitting, Pressure Gauge, Storage Case |
Max. Pressure | 5,000 psi |
Puller Model Number | 30T927 (Mfr. No. BHP1772) |
Number of Jaws | 2 |
Type | Hydraulic |
Pump Model Number | 6W461 (Mfr. No. P-142) |
Max. Jaw Spread | 10.24 in |
Weight | 42 lb |
Min. Jaw Spread | 4.53 in |
Application | For Pushing or Pulling |
Cylinder Nominal Capacity | 7 ton |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 7 ton, Stroke Length 1 in, Capacity with Attachments 3.5 ton, Number of Jaws 2, Max. Jaw Spread 10.24 in, Min. Jaw Spread 4.53 in, Max. Reach 14.06 in, Max. Pressure 5,000 psi, Application For Pushing or Pulling, Includes Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Cylinder, Gauge Adaptor, Hand Pump, Hose, Pressure Fitting, Pressure Gauge, Storage Case, Weight 42 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6307Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6307Z C3)
- TRITAN Insert Ball Brng, SB, 1-1/8 dia, Setscrew (SB206-18)
- BROWNING Split Taper Bushing, 1-1/4 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078377)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 107" (A107)
- ENERPAC LGH310, 10 Ton, 3 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH310)
- ENERPAC BHP261G, 12 Ton, Hydraulic Cross Bearing Puller Set with Hand Pump (BHP261G)
- TIIGER Pole Puller Assembly with Pad (4001D-40)
- HI-LIFT T-Post Puller Tool and Handyman Jacks (HM-485)
- TIIGER Pole Puller Assembly (4001D)
- ALLEN TOOL CO T-Post Puller Tool and Handyman Jacks (ALLEN TOOL 1 CARDED)
- FIELD TUFF Heavy Duty Manual Post Puller (PG-07)
- Enerpac Hydraulic Industrial Tools