Shop All Maintenance Sets
Enerpac
BH150, Quick Disconnect Coupler, Male Half
Mfr # BH150
Zoro # G0758786
Free Shipping & Returns
Not eligible for select promotions
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 21,750 psi
- For Use With ATP1500, HT1503, HT1510, HT15100, HT1503HR, HT1506HR, HT1510HR, HT1520HR, HT15100HR, HT1503RR, HT1506RR, HT1510RR, HT1520RR
- Accessory Type Hydraulic Ram Accessory
- Product Type Hydraulic Ram Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # BH150
- Zoro # G0758786
- Country of Origin Sweden
- Category Maintenance Sets
Details
Promotion Restriction | Not eligible for promotion |
Item | 1500 Bar Male Coupler Kit Bh150 |
Max. Pressure | 21,750 psi |
For Use With | ATP1500, HT1503, HT1510, HT15100, HT1503HR, HT1506HR, HT1510HR, HT1520HR, HT15100HR, HT1503RR, HT1506RR, HT1510RR, HT1520RR |
Accessory Type | Hydraulic Ram Accessory |
Product Type | Hydraulic Ram Accessory |
Description
1500 Bar Male Coupler Kit Bh150
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO PBCL-BS-075 Pillow Block Bearing (PBCL-BS-075)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 33A (ATV320U75M3C)
- ARO Valve, Air, Limit, Cw/Ccw (402-1-A)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x5/8)
- ENERPAC Rc25 Ton Spring Kit Rc254 (RC25K33)
- ENERPAC Repair Kit (P392U001K)
- ENERPAC Repair Kit (RWT39K1)
- ENERPAC A20, 5 ton RC Cylinder Attachment, Collar Toe (A20)
- ENERPAC Pendant Kit 2 Button Btw (DD1275900SR)
- ENERPAC MZ4008, 2.5 ton RC Cylinder Attachment, Male Lock-on Adaptor (MZ4008)
- ESCO/EQUIPMENT SUPPLY CO Ram, Hydraulic, 10 tons, 2-1/8" Stroke (10301)
- Enerpac Parts & Accessories