Shop All Hydraulic Torque Wrench Accessories
Enerpac
Back-Up Spanner, 4.9 lb
Mfr # BUS07
Zoro # G0205157
product price: $881.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$881.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 3 1/2 in, 3 7/8 in
- For Use With Torque Wrenches
- Type Hexagon
- Includes Safety Cable with Quick-Connect Carabiners, Secure Allen-Key Fixings, Stainless Steel Tethers
- Accessory Type Back-Up Spanner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # BUS07
- Zoro # G0205157
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrench Accessories
Dimensions
Hex Size | 3 1/2 in, 3 7/8 in |
Minimum Hex Size | 3 1/2 in |
Overall Length | 10 1/8 in |
Maximum Hex Size | 3 7/8 in |
Overall Width | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Back-Up Spanner |
For Use With | Torque Wrenches |
Type | Hexagon |
Includes | Safety Cable with Quick-Connect Carabiners, Secure Allen-Key Fixings, Stainless Steel Tethers |
Accessory Type | Back-Up Spanner |
Product Type | Back-Up Spanner |
Weight | 4.9 lb |
Description
Back-Up Spanner, Product Type Back-Up Spanner, Compatible Tool Series Not Applicable, Overall Length 10 1/8 in, Socket Center to End of Arm Length Not Applicable, Minimum Hex Size 3 1/2 in, Maximum Hex Size 3 7/8 in, Number of Torque Wrench Connections Not Applicable, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure Not Applicable, Compatible Manufacturer Model Number Not Applicable, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6204, 6200 Series Single Row Deep Groove Ball Bearing (6204)
- BESTORQ Kevlar V-Belt / B29LG, 5L320K (5L320K)
- TRITAN Radial Ball Bearing, PS, 45mm, 6309ZZ (6309 ZZ/C3 PRX)
- DIXON Preformed Band Clamp, K ST, 1-1/4" (K5)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- ENERPAC 5 Ton Ratchet Jack 13'' Stroke Steel (RJ86A)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- Enerpac Parts & Accessories