Shop All Hydraulic Torque Wrench Accessories
Enerpac
Back-Up Spanner, 2.2 lb
Mfr # BUS05
Zoro # G0205026
product price: $604.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$604.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size Range (mm) 65 to 70
- Includes Safety Cable with Quick-Connect Carabiners, Secure Allen-Key Fixings, Stainless Steel Tethers
- For Use With Torque Wrenches
- Hex Size 2 9/16 in, 2 3/4 in
- Type Hexagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # BUS05
- Zoro # G0205026
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrench Accessories
Dimensions
Hex Size Range (mm) | 65 to 70 |
Hex Size | 2 9/16 in, 2 3/4 in |
Minimum Hex Size | 2 9/16 in |
Maximum Hex Size | 2 3/4 in |
Overall Length | 7 1/2 in |
Overall Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Back-Up Spanner |
Includes | Safety Cable with Quick-Connect Carabiners, Secure Allen-Key Fixings, Stainless Steel Tethers |
For Use With | Torque Wrenches |
Type | Hexagon |
Accessory Type | Back-Up Spanner |
Product Type | Back-Up Spanner |
Weight | 2.2 lb |
Description
Back-Up Spanner, Product Type Back-Up Spanner, Compatible Tool Series Not Applicable, Overall Length 7 1/2 in, Socket Center to End of Arm Length Not Applicable, Minimum Hex Size 2 9/16 in, Maximum Hex Size 2 3/4 in, Number of Torque Wrench Connections Not Applicable, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure Not Applicable, Compatible Manufacturer Model Number Not Applicable, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" ID x 300 ft. PVC Air Hose 300 PSI YL (PLY03830-300)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (3S20)
- SMC Speed Control Valve, 5/16 In Tube, 1/8 In (AS2201F-N01-09SA)
- NSK NSK 6209 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6209 2Z)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- ENERPAC 5 Ton Ratchet Jack 13'' Stroke Steel (RJ86A)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- Enerpac Parts & Accessories