Shop All Hydraulic Torque Wrench Accessories
Enerpac
Back-Up Spanner, 0.9 lb
Mfr # BUS02
Zoro # G0205120
product price: $393.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$393.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 1 7/16 in, 1 5/8 in
- For Use With Torque Wrenches
- Hex Size Range (mm) 36 to 41
- Type Hexagon
- Includes Safety Cable with Quick-Connect Carabiners, Secure Allen-Key Fixings, Stainless Steel Tethers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # BUS02
- Zoro # G0205120
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrench Accessories
Dimensions
Hex Size | 1 7/16 in, 1 5/8 in |
Hex Size Range (mm) | 36 to 41 |
Overall Width | 5/8 in |
Overall Length | 4 3/4 in |
Maximum Hex Size | 1 5/8 in |
Minimum Hex Size | 1 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Back-Up Spanner |
For Use With | Torque Wrenches |
Type | Hexagon |
Includes | Safety Cable with Quick-Connect Carabiners, Secure Allen-Key Fixings, Stainless Steel Tethers |
Accessory Type | Back-Up Spanner |
Product Type | Back-Up Spanner |
Weight | 0.9 lb |
Description
Back-Up Spanner, Product Type Back-Up Spanner, Compatible Tool Series Not Applicable, Overall Length 4 3/4 in, Socket Center to End of Arm Length Not Applicable, Minimum Hex Size 1 7/16 in, Maximum Hex Size 1 5/8 in, Number of Torque Wrench Connections Not Applicable, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure Not Applicable, Compatible Manufacturer Model Number Not Applicable, Overall Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYUNDAI 31N401461, 10 micron, Outside-In (MF0896570)
- ZORO SELECT Hose Clamp, 1-7/8 to 2-3/16In, SAE 188, PK5 (300110188)
- CAMOZZI Male Connector, 12MM OD X G3/8 (6512 12-3/8)
- ZORO SELECT Worm Gear Hose Clamp, 3/8 to 7/8 in, 201 Stainless Steel, 6 SAE Number, 10 Pack (5706)
- ENERPAC 5 Ton Ratchet Jack 13'' Stroke Steel (RJ86A)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- Enerpac Hydraulic Torque Wrench Accessories