Shop All Hydraulic Spreaders
This Product is Discontinued
Enerpac
ATM9, 10 Ton, Flange Alignment Tool with Hand Pump (Discontinued)
Mfr # ATM9
Zoro # G0164337
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Spread 10 in
- Hole Size 1 15/64 in
- Nominal Capacity 9 tons
- Flange Thickness 3-21/32 in to 9 in
- Overall Length 25 53/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ATM9
- Zoro # G0164337
- UPC # 662005376063
- Country of Origin United Kingdom
- Category Hydraulic Spreaders
Dimensions
Hole Size | 1 15/64 in |
Overall Length | 25 53/64 in |
Overall Width | 3 1/2 in |
Overall Height | 11 37/64 in |
Tool Height | 11 9/16 in |
Tool Width | 3 1/2 in |
Tool Length | 25 13/16 in |
Minimum Bolt Diameter | 1 3/8 in |
Description
Flange Alignment Tool, Product Type Hydraulic Flange Alignment Tool, Minimum Flange Thickness 3 11/16 in, Maximum Flange Thickness 9 in, Minimum Bolt Diameter 1 3/8 in, Maximum Bolt Diameter Not Applicable, Maximum Flange Capacity 10 ton, Spread 10 in, Features For Use with Most ANSI, API, BS and DIN Flanges, Install and Use Vertically or Horizontally, Rectify Twist and Rotational Misalignment, No Slings, Hooks or Lifting Gear Required, Correct Flange Misalignment and Place Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Iso-32 R&O, Aw Heavy Duty Hydraulic Fluid (L0760-060)
- ALEMITE Grease Fitting Button Head, 3/8"-18 NPTF (A1188)
- DIXON Spiral Protection, 66 Ft., 1.0"ID, 1.06"- 1.69" (NFSGX32)
- GATES PowerGrip GT3 Belts - 2M and 3M, 183-3MGT-09 (183-3MGT-09)
- ENERPAC LWC16, 16 Ton, Vertical Lifting Wedge with Integrated Pump, 0.83 in Lifting Height (LWC16)
- ENERPAC FSH14, 14 Ton, Hydraulic Industrial Spreader, 3.16 in Maximum Spread (FSH14)
- ENERPAC LW16, 16 Ton, Vertical Lifting Wedge, 0.83 in Lifting Height (LW16)
- ENERPAC WR15, .75 Ton, Hydraulic Wedgie and Spread Cylinder, 11.5 in Maximum Spread (WR15)
- ENERPAC 87 Ton, External Hydraulic Flange Spreader Twin Set, 4 In Maximum Spread (SWi5TE-T)
- ENERPAC WR5, 1.00 Ton, Hydraulic Wedgie and Spread Cylinder, 3.7 in Maximum Spread (WR5)
- SUMNER Flange Spreader, 4 In, 150-1500 Lbs (784002)
- Enerpac Hydraulic Industrial Tools