Shop All Hydraulic Spreaders
Enerpac
ATM2, 1 Ton, Flange Alignment Tool
Mfr # ATM2
Zoro # G0164328
product price: $2,114.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spread 3 in
- Hole Size 5/8 in
- Nominal Capacity 1 tons
- Flange Thickness 35/64 in to 3-19/64 in
- Overall Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ATM2
- Zoro # G0164328
- UPC # 662005376049
- Country of Origin United Kingdom
- Category Hydraulic Spreaders
Dimensions
Hole Size | 5/8 in |
Overall Length | 11 1/2 in |
Overall Width | 1 1/2 in |
Overall Height | 7 39/64 in |
Tool Length | 11 1/2 in |
Tool Width | 1 1/2 in |
Tool Height | 7 5/8 in |
Minimum Bolt Diameter | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flange Alignment Tool |
Spread | 3 in |
Nominal Capacity | 1 tons |
Flange Thickness | 35/64 in to 3-19/64 in |
Series | ATM |
Max. Lifting Force | 1 ton |
Features | For Use with Most ANSI, API, BS and DIN Flanges, Install and Use Vertically or Horizontally, Rectify Twist and Rotational Misalignment, No Slings, Hooks or Lifting Gear Required, Correct Flange Misalignment and Place Bolts |
Includes | Kit Box |
Application | Lift, Lower |
Maximum Flange Capacity | 1 ton |
Maximum Flange Thickness | 3 5/16 in |
Tool Series | ATM |
Minimum Flange Thickness | 9/16 in |
Tool Weight | 4 lb |
Product Type | Manual Flange Alignment Tool |
Description
Flange Alignment Tool, Product Type Manual Flange Alignment Tool, Minimum Flange Thickness 9/16 in, Maximum Flange Thickness 3 5/16 in, Minimum Bolt Diameter 5/8 in, Maximum Bolt Diameter Not Applicable, Maximum Flange Capacity 1 ton, Spread 3 in, Features For Use with Most ANSI, API, BS and DIN Flanges, Install and Use Vertically or Horizontally, Rectify Twist and Rotational Misalignment, No Slings, Hooks or Lifting Gear Required, Correct Flange Misalignment and Place Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BREAKER TECHNOLOGIES 1002973, 10 micron, Outside-In (MF0575604)
- TITAN HD Dual Run Cap, 45/5 MFD, 370-440V, Round (PRCFD455A)
- NATIONAL Small Bore Inch Seal, 473259 (473259)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S27AJSR06310A)
- ENERPAC FSH14, 14 Ton, Hydraulic Industrial Spreader, 3.16 in Maximum Spread (FSH14)
- ENERPAC LW16, 16 Ton, Vertical Lifting Wedge, 0.83 in Lifting Height (LW16)
- ENERPAC LWC16, 16 Ton, Vertical Lifting Wedge with Integrated Pump, 0.83 in Lifting Height (LWC16)
- ENERPAC WR5, 1.00 Ton, Hydraulic Wedgie and Spread Cylinder, 3.7 in Maximum Spread (WR5)
- ENERPAC 87 Ton, External Hydraulic Flange Spreader Twin Set, 4 In Maximum Spread (SWi5TE-T)
- ENERPAC WR15, .75 Ton, Hydraulic Wedgie and Spread Cylinder, 11.5 in Maximum Spread (WR15)
- Enerpac Hydraulic Industrial Tools