Shop All Air Hydraulic Pumps
Enerpac
Air/Hydraulic Pump, 10000 PSI, 20-100 CFM
Mfr # ZA4204TX-Q
Zoro # G2690161
Free Shipping & Returns
Not eligible for select promotions
$10,439.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Capacity (Cu.-In.) 231 cu in
- Reservoir Capacity (Gal.) 1 gal
- Oil Displacement @ 0 PSI 600.00 cu in/min
- Oil Displacement @ 10,000 PSI 60 cu in/min
- Operating Air PSI 60 to 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # ZA4204TX-Q
- Zoro # G2690161
- UPC # 094705641477
- Country of Origin United States
- Category Air Hydraulic Pumps
Dimensions
Height (In.) | 20.5 in |
Length (In.) | 20.5 in |
Width (In.) | 12.5 in |
Base Size (In.) | 9.46 x 16.28 in |
Air Intake Connection Size | 1/2 in |
Media Intake Connection Size | 1/4 in |
Overall Width | 12.5 in |
Overall Length | 19.5 in |
Overall Height | 20.5 in |
Description
Hydraulic Pump, Reservoir Capacity 231 cu in, Air Intake Pressure - Maximum 100 psi, Air Intake Connection Size 1/2 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 600 cu in/min, Displacement @ 5000 psi 80 cu in/min, Displacement @ 10,000 PSI 80 cu in/min, Sound Level - Maximum 95 dBA, Actuation Type Pendant, Air Consumption - Maximum 100 scfm, Air Intake Connection Type FNPT, Control Valve Function Advance, Hold, Retract, Displacement @ 700 psi 500 cu in/min
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Seal Kit, For 3.5 In Bore Welded Cylinder (204609)
- GLOBAL SOURCE CAPACITOR, 2.5-67.5 MFD, 370 / 440 VAC (TURBO 200)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23209-MPG)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 25 ft. Length, 500 psi (7900 OLP)
- ENERPAC XA11G, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Oil, Pressure Gauge, For Single-Acting Tools (XA11G)
- ENERPAC PA133, Air Hydraulic Pump, 36 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA133)
- ENERPAC PASG5002SB, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 120 in3/min Oil Flow at 100 psi (PASG5002SB)
- ENERPAC PARG1102N, Turbo II Air Hydraulic Pump, 3/3 Manual Valve, Pendant, 127 in3 Usable Oil, Single-Acting (PARG1102N)
- ENERPAC PAMG1405N, Turbo II Air Hydraulic Pump, 4/3 Manual Valve, 230 in3 Oil, For Double-Acting Cylinders (PAMG1405N)
- ENERPAC PACG3002SB, Turbo II Air Hydraulic Pump, Remote Valve Mount, 180 in3/min Oil Flow at 100 psi (PACG3002SB)
- A1 CARDONE New Power Steering Pump, 96-5498 (96-5498)
- Enerpac Hydraulic Pumps