Shop All Maintenance Sets
Enerpac
A5, 5 ton RC Cylinder Attachment, Double Chain Plate
Mfr # A5
Zoro # G2492646
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Cylinder Series RC
- Capacity with Attachments 5 tons
- For Use With Cylinder Capacity 5 ton
- Capacity of Attachment 5 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # A5
- Zoro # G2492646
- UPC # 662005805839
- Country of Origin China
- Category Maintenance Sets
Details
Promotion Restriction | Not eligible for promotion |
Item | Double Chain Plate |
For Use With Cylinder Series | RC |
Capacity with Attachments | 5 tons |
For Use With Cylinder Capacity | 5 ton |
Capacity of Attachment | 5 ton |
Material of Construction | Steel |
For Use With | 10 Ton RC Cylinders |
Capacity (Tons) | 5 |
Material | Steel |
Attachment Type | Base Attachment, Collar Attachment, Plunger Attachment |
Accessory Type | Double Chain Plate |
Description
Double Chain Plate, Attachment Type Base Attachment, Collar Attachment, Plunger Attachment, 5 ton, Material Steel, For Use With Cylinder Capacity 5 ton, For Use With Cylinder Series RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 25/5 MFD, 370-440V (TRCFD255)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- SIOUX TOOLS DIRECTIONA L EXHAUST ASSY (RO25-037-X)
- IGUS Flanged Bearing, 1 IDx1 In L, PK3 (GFI-1618-16)
- ENERPAC RWH121K1, REPAIR KIT (RWH121K1)
- ENERPAC A530, 2.5 ton RC Cylinder Attachment, Threader Plunger Toe (A530)
- ENERPAC MZ1051, 5 ton RC Cylinder Attachment, Male Lock-on Adaptor (MZ1051)
- ENERPAC Repair Kit (RWT39K1)
- ENERPAC Standard Raction Armparts Kit (S3000RAK)
- ENERPAC RB5. Mounting Block for 10 ton Cylinders (RB5)
- ENERPAC Selector Kit (E392SK)
- Enerpac Parts & Accessories