Shop All Maintenance Sets
Enerpac
A28, 12.5 ton RC Cylinder Attachment, Threaded Adaptor
Mfr # A28
Zoro # G3223437
product price: $170.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cylinder Series RC
- Capacity with Attachments 12.5 tons
- For Use With Cylinder Capacity 13 ton
- Capacity of Attachment 12.5 ton
- Dia. (In.) 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # A28
- Zoro # G3223437
- UPC # 662005305711
- Country of Origin United States
- Category Maintenance Sets
Dimensions
Dia. (In.) | 2.75 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Threaded Adapter |
For Use With Cylinder Series | RC |
Capacity with Attachments | 12.5 tons |
For Use With Cylinder Capacity | 13 ton |
Capacity of Attachment | 12.5 ton |
Capacity (Tons) | 12.5 |
For Use With | 25 Ton RC Cylinders |
Material of Construction | Steel |
Material | Steel |
Attachment Type | Base Attachment, Collar Attachment, Plunger Attachment |
Accessory Type | Threaded Adapter |
Description
Threaded Adapter, Attachment Type Base Attachment, Collar Attachment, Plunger Attachment, 12.5 ton, Material Steel, For Use With Cylinder Capacity 13 ton, For Use With Cylinder Series RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 0.750 In D, 9 In (QS 3/4 L 9)
- B B MANUFACTURING 1100H200G, Timing Belt, Neoprene, Fiberglass (1100H200G)
- D&D 23" Outside Length, 1/2" Top Width, 1 Ribs (AX21)
- DODGE Type K Unit, Tapered Roller Insert Bearing, S1U-K-104R (023272 S1U-K-104R)
- ENERPAC A128, 5 ton RC Cylinder Attachment, Rubber Flex-Head (A128)
- ENERPAC Swing Clamp Kit (MMR30K)
- ENERPAC A16, 5 ton RC Cylinder Attachment, Lock Pin (A16)
- ENERPAC MZ1052, 5 ton RC Cylinder Attachment, Female Lock-on Adaptor (MZ1052)
- ENERPAC Work Support, Threaded, Spring Adv, 1650 lb (WST71)
- ENERPAC A21, 5 ton RC Cylinder Attachment, Base Attachment (A21)
- NORCO Norco 76412B Hydraulic Bottle Jack - 12 Ton, High (76412B)
- Enerpac Maintenance Sets